Shop All Welding Accessories
Thermal Dynamics
Torch Adapter Kit, Use w/ Spectrum 625
Mfr # 7-3478
Zoro # G0659741
product price: $66.99
/ea
Sold in multiples of 2 for $133.98
$133.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Connects to Power Supply
- Includes Connection Fitting, Electrical Connectors, Installation Instruction Sheet
- Function Fits Miller Spectrum 625 (Non HF)
- Welding Processes Plasma Cutting
- For Plasma Torch Series SL100, SL60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 7-3478
- Zoro # G0659741
- UPC # 699488771641
- Country of Origin United States
- Category Welding Accessories
Details
Application | Connects to Power Supply |
Includes | Connection Fitting, Electrical Connectors, Installation Instruction Sheet |
Item | Torch Adapter Kit |
Function | Fits Miller Spectrum 625 (Non HF) |
Welding Processes | Plasma Cutting |
For Plasma Torch Series | SL100, SL60 |
For Plasma Torch Type | Handheld |
For Plasma Torch Brand | Thermal Dynamics |
For Plasma Cutter Series | Spectrum 625 |
For Plasma Cutter Brand | Miller |
For Plasma Torch Model | 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265 |
Process | Plasma Cutting |
Compatible Grainger Part Number | 20UJ69, 20UJ70, 20UJ71, 20UJ72, 2CZF1, 2CZF2 |
Description
Torch Adapter Kit, For Plasma Cutter Brand Miller, For Plasma Cutter Series Spectrum 625, For Plasma Torch Type Handheld, For Plasma Torch Brand Thermal Dynamics, For Plasma Torch Series SL100, SL60, For Plasma Torch Model 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265, Welding Processes Plasma Cutting, Compatible with Grainger Part Number 20UJ69, 20UJ70, 20UJ71, 20UJ72, 2CZF1, 2CZF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Airco Style Cutting Tip, Acetylene, #00 (164-00)
- GREENE MANUFACTURING Welding Booth Curtain, Smoke Gray, 36"x48" (C-36)
- POWERWELD Magnetic Holder, Small, 25 lb Capacity (M061)
- HOT MAX Torch Kit, Propane, 500,000 BTU, With Idle/Boost Valve, Premium (500G-BNC)
- THERMAL DYNAMICS Standoff Cut Guide, Attach to Shield Cup (9-8281)
- THERMAL DYNAMICS Torch Adapter Kit, For Powermax 600 - 900 (7-3454)
- THERMAL DYNAMICS Torch Adapter Kit, For Esab 750i/1000i (7-3429)
- THERMAL DYNAMICS Torch Adapter Kit, Use w/Spectrum 701 (7-3457)
- THERMAL DYNAMICS Leather Leads Cover, 25 Ft with Snaps (9-1270)
- THERMAL DYNAMICS Stand Off Cutting Guide (9-8251)
- NELSON STUD WELDING 1-1/4"-1-5/8" x Assembly Back Up Pin (500-017-019)
- Thermal Dynamics Welding Accessories