Shop All Welding Accessories
Thermal Dynamics
Torch Adapter Kit, For Thermal XRs/XTs
Mfr # 7-3446
Zoro # G0833822
product price: $63.79
/ea
Sold in multiples of 2 for $127.58
$127.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Replacement Torch Adapter
- Includes Connection Fitting, Electrical Connectors, Installation Instruction Sheet
- Function Adapts 1Torch to Thermal Dynamics XRs, XTs
- Welding Processes Plasma Cutting
- For Plasma Torch Model 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 7-3446
- Zoro # G0833822
- UPC # 699488725835
- Country of Origin United States
- Category Welding Accessories
Details
Application | Replacement Torch Adapter |
Includes | Connection Fitting, Electrical Connectors, Installation Instruction Sheet |
Item | Torch Adapter Kit |
Function | Adapts 1Torch to Thermal Dynamics XRs, XTs |
Welding Processes | Plasma Cutting |
For Plasma Torch Model | 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265 |
For Plasma Torch Type | Handheld |
For Plasma Cutter Brand | Thermal Dynamics |
For Plasma Torch Series | SL100, SL60 |
For Plasma Torch Brand | Thermal Dynamics |
For Plasma Cutter Series | Pak 3XR, Pak 5XT, Pak 625XR, Pak 6XR, Pak 750XR, Pak 7XR |
Process | Plasma Cutting |
Compatible Grainger Part Number | 20UJ69, 20UJ70, 20UJ71, 20UJ72, 2CZF1, 2CZF2 |
Description
Torch Adapter Kit, For Plasma Cutter Brand Thermal Dynamics, For Plasma Cutter Series Pak 3XR, Pak 5XT, Pak 625XR, Pak 6XR, Pak 750XR, Pak 7XR, For Plasma Torch Type Handheld, For Plasma Torch Brand Thermal Dynamics, For Plasma Torch Series SL100, SL60, For Plasma Torch Model 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265, Welding Processes Plasma Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBOTORCH Air/Acetylene Kit (0386-0339)
- HARRIS Brazing Tip, Use With D-50-CL Tip Tube (1600240)
- DYNABRADE Contact Wheel, 3/4"x5/8"x3/8" (11282)
- AMERICAN TORCH TIP Deflector (220717)
- THERMAL DYNAMICS Circle Cut Guide Kit, 2.125 - 27.75 In (7-3291)
- THERMAL DYNAMICS Cut Guide Kit, For Straight Line Cutting (7-8910)
- THERMAL DYNAMICS Torch Adapter Kit, For Thermal XLs (7-3447)
- THERMAL DYNAMICS Leather Lead Cover, 20 Ft with Snaps (9-1260)
- THERMAL DYNAMICS Torch Adapter Kit, For Esab 750i/1000i (7-3429)
- THERMAL DYNAMICS Leather Leads Cover, 50 Ft with Snaps (9-1280)
- ZORO SELECT CANTESCO(R) CERAMIC ANTI-SPATTER (CRM-16-A)
- Thermal Dynamics Welding Accessories