Shop All Welding Accessories
Thermal Dynamics
Torch Adapter Kit, For Thermal XLs
Mfr # 7-3447
Zoro # G1563274
product price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Adapts 1Torch to Thermal Dynamics XLs
- Welding Processes Plasma Cutting
- Application Replacement Torch Adapter
- Includes Connection Fitting, Electrical Connectors, Installation Instruction Sheet
- For Plasma Torch Series SL100, SL60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 7-3447
- Zoro # G1563274
- UPC # 699488725569
- Country of Origin United States
- Category Welding Accessories
Details
Item | Torch Adapter Kit |
Function | Adapts 1Torch to Thermal Dynamics XLs |
Welding Processes | Plasma Cutting |
Application | Replacement Torch Adapter |
Includes | Connection Fitting, Electrical Connectors, Installation Instruction Sheet |
For Plasma Torch Series | SL100, SL60 |
For Plasma Torch Type | Handheld |
For Plasma Torch Model | 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265 |
For Plasma Cutter Series | Cutmaster 100, Cutmaster 50, Cutmaster 75, Cutmaster 80XL, Pakmaster 100XL, Pakmaster 100XLP, Pakmaster 50XL, Pakmaster 50XLP, Pakmaster 75XL, Pakmaster 75XLP |
For Plasma Cutter Brand | Thermal Dynamics |
For Plasma Torch Brand | Thermal Dynamics |
Process | Plasma Cutting |
Description
Torch Adapter Kit, For Plasma Cutter Brand Thermal Dynamics, For Plasma Cutter Series Cutmaster 100, Cutmaster 50, Cutmaster 75, Cutmaster 80XL, Pakmaster 100XL, Pakmaster 100XLP, Pakmaster 50XL, Pakmaster 50XLP, Pakmaster 75XL, Pakmaster 75XLP, For Plasma Torch Type Handheld, For Plasma Torch Brand Thermal Dynamics, For Plasma Torch Series SL100, SL60, For Plasma Torch Model 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE PRODUCTS Cotton Tip Applicator, 3", 100/Vial (60433)
- TREGASKISS Retaining Head, Slip-On, Dual Taper, TOUGH LOCK Series (404-18-25)
- ALPHA FRY Solder 40/60 Rosin Core (51406)
- WESTWARD Auto Dark Welding Helmet, Shade 4, 9-13, Black/Red/White (22XX43)
- THERMAL DYNAMICS Torch Adapter Kit, For Powermax 600 - 900 (7-3454)
- THERMAL DYNAMICS Leather Leads Cover, 50 Ft with Snaps (9-1280)
- THERMAL DYNAMICS Circle Cut Guide Kit, 2.125 - 27.75 In (7-3291)
- THERMAL DYNAMICS Leather Leads Cover, 25 Ft with Snaps (9-1270)
- THERMAL DYNAMICS Radius/Roller Cut Guide Kit, 3 - 28.75 In (7-7501)
- THERMAL DYNAMICS Leather Lead Cover, 20 Ft with Snaps (9-1260)
- BUILDPRO Pivoting T-Post Clamp (T51670)
- Thermal Dynamics Welding Accessories