Shop All Welding Accessories
Thermal Dynamics
Torch Adapter Kit, For Stak Pak 35A-105A
Mfr # 7-3445
Zoro # G2113343
product price: $64.99
/ea
Sold in multiples of 2 for $129.98
$129.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Adapts 1Torch to Thermal Dynamics Stak Pak 35A, 70A, 105A
- Welding Processes Plasma Cutting
- Application Replacement Torch Adapter
- Includes Connection Fitting, Electrical Connectors, Installation Instruction Sheet
- For Plasma Torch Type Handheld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 7-3445
- Zoro # G2113343
- UPC # 699488703956
- Country of Origin United States
- Category Welding Accessories
Details
Item | Torch Adapter Kit |
Function | Adapts 1Torch to Thermal Dynamics Stak Pak 35A, 70A, 105A |
Welding Processes | Plasma Cutting |
Application | Replacement Torch Adapter |
Includes | Connection Fitting, Electrical Connectors, Installation Instruction Sheet |
For Plasma Torch Type | Handheld |
For Plasma Cutter Brand | Thermal Dynamics |
For Plasma Torch Brand | Thermal Dynamics |
For Plasma Torch Model | 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265 |
For Plasma Cutter Series | Pakmaster 50 |
For Plasma Torch Series | SL100, SL60 |
Description
Torch Adapter Kit, For Plasma Cutter Brand Thermal Dynamics, For Plasma Cutter Series Pakmaster 50, For Plasma Torch Type Handheld, For Plasma Torch Brand Thermal Dynamics, For Plasma Torch Series SL100, SL60, For Plasma Torch Model 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265, Welding Processes Plasma Cutting, Compatible Grainger Part Number 20UJ69, 20UJ70, 20UJ71, 20UJ72, 2CZF1, 2CZF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Magnetic Welding Square, 4-3/4In, 41lb. (WMS-7)
- JACKSON SAFETY Replacement Headgear, For Welding Helment, Black/Gray (20696)
- WELLER Hd 2Wire Solder Iron W/Ct6F7 Tip (W100PG)
- VICTOR VICTOR Edge Regulator (0781-3601)
- THERMAL DYNAMICS Standoff Cut Guide, Attach to Shield Cup (9-8281)
- THERMAL DYNAMICS Torch Adapter Kit, For Powermax 600 - 900 (7-3454)
- THERMAL DYNAMICS Leather Leads Cover, 25 Ft with Snaps (9-1270)
- THERMAL DYNAMICS Torch Adapter Kit, Use w/Spectrum 701 (7-3457)
- THERMAL DYNAMICS Radius/Roller Cut Guide Kit, 3 - 28.75 In (7-7501)
- THERMAL DYNAMICS Cut Guide Kit, For Straight Line Cutting (7-8910)
- ARC-ZONE Red Custom Anodized Cordless Sharpie DX Adjustable, Kit (A-PTGK-DXCL-RRR-K)
- Thermal Dynamics Welding Accessories