Shop All Welding Accessories
Thermal Dynamics
Torch Adapter Kit, For Spectrum 750
Mfr # 7-3433
Zoro # G0563315
Sold in multiples of 2 for $115.90
$115.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Connects to Power Supply
- Function Fits Miller Spectrum 750
- Includes Connection Fitting, Electrical Connectors, Installation Instruction Sheet
- Welding Processes Plasma Cutting
- For Plasma Torch Brand Thermal Dynamics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermal Dynamics
- MFR # 7-3433
- Zoro # G0563315
- UPC # 699488703536
- Country of Origin United States
- Category Welding Accessories
Details
Application | Connects to Power Supply |
Function | Fits Miller Spectrum 750 |
Item | Torch Adapter Kit |
Includes | Connection Fitting, Electrical Connectors, Installation Instruction Sheet |
Welding Processes | Plasma Cutting |
For Plasma Torch Brand | Thermal Dynamics |
For Plasma Torch Series | SL100, SL60 |
For Plasma Cutter Series | Spectrum 250D, Spectrum 500, Spectrum 750 |
For Plasma Torch Model | 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265 |
For Plasma Cutter Brand | Miller |
For Plasma Torch Type | Handheld |
Process | Plasma Cutting |
Compatible Grainger Part Number | 20UJ69, 20UJ70, 20UJ71, 20UJ72, 2CZF1, 2CZF2 |
Description
Torch Adapter Kit, For Plasma Cutter Brand Miller, For Plasma Cutter Series Spectrum 250D, Spectrum 500, Spectrum 750, For Plasma Torch Type Handheld, For Plasma Torch Brand Thermal Dynamics, For Plasma Torch Series SL100, SL60, For Plasma Torch Model 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265, Welding Processes Plasma Cutting, Compatible with Grainger Part Number 20UJ69, 20UJ70, 20UJ71, 20UJ72, 2CZF1, 2CZF2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMICO ELECTRIC 50-Amp Non-touch Pilot Arc Air Plasma Cutter, 100-250V Wide Voltage, 4/5 inch Clean Cut. (APC-50HF)
- TREGASKISS Neck, Robotic Air-Cooled, 22 deg., Short (405-22QC)
- WELLER Digital Soldering Station, 200W (WX1010N)
- RADNOR Nozzle, Copper, Tweco, Short Stop, PK2 (RAD64002707)
- THERMAL DYNAMICS Cut Guide Kit, For Straight Line Cutting (7-8910)
- THERMAL DYNAMICS Torch Adapter Kit, Use w/Spectrum 701 (7-3457)
- THERMAL DYNAMICS Torch Adapter Kit, For Powermax 600 - 900 (7-3454)
- THERMAL DYNAMICS Leather Lead Cover, 20 Ft with Snaps (9-1260)
- THERMAL DYNAMICS Circle Cut Guide Kit, 2.125 - 27.75 In (7-3291)
- THERMAL DYNAMICS Standoff Cut Guide, Attach to Shield Cup (9-8281)
- UNIWELD Tip Set (KMT)
- Thermal Dynamics Welding Accessories