Shop All Welding Accessories
Thermal Dynamics
Torch Adapter Kit, For Powermax 600 - 900
Mfr # 7-3454
Zoro # G1122125
product price: $76.75
/ea
Free Shipping & Returns
$76.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Adapts 1Torch to Hypertherm Powermax 600, 800, 900
- Welding Processes Plasma Cutting
- Application Replacement Torch Adapter
- Includes Connection Fitting, Electrical Connectors, Installation Instruction Sheet
- For Plasma Cutter Series MAX40cs, MAX42, MAX43, Powermax600, Powermax800, Powermax900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 7-3454
- Zoro # G1122125
- UPC # 699488750837
- Country of Origin United States
- Category Welding Accessories
Details
Item | Torch Adapter Kit |
Function | Adapts 1Torch to Hypertherm Powermax 600, 800, 900 |
Welding Processes | Plasma Cutting |
Application | Replacement Torch Adapter |
Includes | Connection Fitting, Electrical Connectors, Installation Instruction Sheet |
For Plasma Cutter Series | MAX40cs, MAX42, MAX43, Powermax600, Powermax800, Powermax900 |
For Plasma Torch Type | Handheld |
For Plasma Torch Model | 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265 |
For Plasma Cutter Brand | Hypertherm |
For Plasma Torch Series | SL100, SL60 |
For Plasma Torch Brand | Thermal Dynamics |
Process | Plasma Cutting |
Compatible Grainger Part Number | 20UJ69, 20UJ70, 20UJ71, 20UJ72, 2CZF1, 2CZF2 |
Description
Torch Adapter Kit, For Plasma Cutter Brand Hypertherm, For Plasma Cutter Series MAX40cs, MAX42, MAX43, Powermax600, Powermax800, Powermax900, For Plasma Torch Type Handheld, For Plasma Torch Brand Thermal Dynamics, For Plasma Torch Series SL100, SL60, For Plasma Torch Model 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265, Welding Processes Plasma Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURITAN Tapered Cotton Swabs Wood Handle, PK10000 (826-WC)
- HARRIS Cutting Outfit, Port-A-Torch Series, Acetylene, Oxygen (4403211)
- MILLER ELECTRIC Hvac Outfit Kit (23-5004A)
- TWECO Gas Diffuser, Tweco Gun WM250 and #2, PK5 (15201140)
- THERMAL DYNAMICS Radius/Roller Cut Guide Kit, 3 - 28.75 In (7-7501)
- THERMAL DYNAMICS Torch Adapter Kit, For Thermal XLs (7-3447)
- THERMAL DYNAMICS Standoff Cut Guide, Attach to Shield Cup (9-8281)
- THERMAL DYNAMICS Cut Guide Kit, For Straight Line Cutting (7-8910)
- THERMAL DYNAMICS Torch Adapter Kit, Use w/Spectrum 701 (7-3457)
- THERMAL DYNAMICS Straight Line Cutting Guide, For Torch (7-8911)
- POWERWELD Penetrant, 16oz (PW3000)
- Thermal Dynamics Welding Accessories