Shop All Welding Accessories
Thermal Dynamics
Torch Adapter Kit, For Esab Sidewinder 50
Mfr # 7-3434
Zoro # G1207604
product price: $63.75
/ea
Sold in multiples of 2 for $127.50
$127.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Adapts 1Torch to Esab Sidewinder 50
- Application Replacement Torch Adapter
- Includes Connection Fitting, Electrical Connectors, Installation Instruction Sheet
- Welding Processes Plasma Cutting
- For Plasma Cutter Series Pak 1000XR, Pak 10XR, Pak 1250XR, Pak 8XR, Pakmaster 100, Pakmaster 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 7-3434
- Zoro # G1207604
- UPC # 699488703468
- Country of Origin United States
- Category Welding Accessories
Details
Item | Torch Adapter Kit |
Function | Adapts 1Torch to Esab Sidewinder 50 |
Application | Replacement Torch Adapter |
Includes | Connection Fitting, Electrical Connectors, Installation Instruction Sheet |
Welding Processes | Plasma Cutting |
For Plasma Cutter Series | Pak 1000XR, Pak 10XR, Pak 1250XR, Pak 8XR, Pakmaster 100, Pakmaster 75 |
For Plasma Torch Brand | Thermal Dynamics |
For Plasma Torch Type | Handheld |
For Plasma Cutter Brand | Thermal Dynamics |
For Plasma Torch Model | 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265 |
For Plasma Torch Series | SL100, SL60 |
Process | Plasma Cutting |
Compatible Grainger Part Number | 20UJ69, 20UJ70, 20UJ71, 20UJ72, 2CZF1, 2CZF2 |
Description
Torch Adapter Kit, For Plasma Cutter Brand Thermal Dynamics, For Plasma Cutter Series Pak 1000XR, Pak 10XR, Pak 1250XR, Pak 8XR, Pakmaster 100, Pakmaster 75, For Plasma Torch Type Handheld, For Plasma Torch Brand Thermal Dynamics, For Plasma Torch Series SL100, SL60, For Plasma Torch Model 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265, Welding Processes Plasma Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Glass Filter Plate, 4-1/2" x 5-1/4", Shade #12 (MP4H12)
- FIBRE-METAL BY HONEYWELL Welding Helmet, Passive, Thermoplastic, Gray (4906GY)
- MARKAL Temperature Indicator, 325 deg. F (86661)
- BLUEFIRE Trigger Start Gas Welding Torch Nozzel Head with MAPP Gas Cylinder (MRS-7013-K)
- THERMAL DYNAMICS Cut Guide Kit, For Straight Line Cutting (7-8910)
- THERMAL DYNAMICS Leather Leads Cover, 25 Ft with Snaps (9-1270)
- THERMAL DYNAMICS Leather Lead Cover, 20 Ft with Snaps (9-1260)
- THERMAL DYNAMICS Straight Line Cutting Guide, For Torch (7-8911)
- THERMAL DYNAMICS Stand Off Cutting Guide (9-8251)
- THERMAL DYNAMICS Radius/Roller Cut Guide Kit, 3 - 28.75 In (7-7501)
- CASTOLIN EUTECTIC CORRESIST PURE ZINC POWDER OTHER WELDING PARTS AND ACCESSORY (29230)
- Thermal Dynamics Welding Accessories