Shop All Plasma Cutting Systems
Thermal Dynamics
ThemDyn Plasma Torch
Mfr # 7-5264
Zoro # G701767162
product price: $871.99
/ea
Free Shipping & Returns
$871.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SL100
- Duty Cycle 60 %
- For Use With Cutmaster
- Plasma Torch Type Handheld
- Plasma Torch Model 7-5264
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 7-5264
- Zoro # G701767162
- UPC # 699488007788
- Country of Origin Mexico
- Category Plasma Cutting Systems
Dimensions
Cable Length | 20 ft |
Details
Item | Plasma Torch |
Series | SL100 |
Duty Cycle | 60 % |
For Use With | Cutmaster |
Plasma Torch Type | Handheld |
Plasma Torch Model | 7-5264 |
Plasma Gas Type | Air |
Compatible with Series | Cutmaster 102, Cutmaster 152 |
Maximum Air Flow | 71 psi 7.5cfm |
Head Angle | 90 Degrees |
Maximum Current | 120 A |
Compatible with Manufacturer Part Number | 1-400-1,1-5630-1x,1-5931-1X, 1-5630-2X, 1-5631-2X, 1-5831-1, 1-5831-2, 1-5830-1, 1-5831-2, |
For Maximum Material Thickness | 5/8 in (Steel) |
Compatible with Brand | Thermal Dynamics |
For Rear Connection Type | RPT (O2B) |
Duty Rating | Medium Duty; Heavy Duty |
Welding Processes | Plasma Cutting |
Compatible with Model | 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5 |
Description
Plasma Torch, Cable Length 20 ft, Compatible with Model 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5, Compatible with Series Cutmaster 102, Cutmaster 152, Duty Cycle 60 Percent, Compatible with Brand Thermal Dynamics, Maximum Current 120 A, For Maximum Material Thickness 5/8 in (Steel), For Rear Connection Type RPT (O2B), Plasma Torch Model 7-5264, Plasma Torch Type Handheld, Series SL100, Welding Processes Plasma Cutting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON SS Arc Welding Electrode, 1/16"x14"x1lb (E309L-116-01)
- MOHAWK Tire Repair Swab, Cotton, 11 In. (000491)
- STEINER Welding Blanket, 8 ft. W, 10 ft., Black (316-8X10)
- LINCOLN ELECTRIC LC65 Handheld Plasma Torch, 25 Ft. (K2848-1)
- THERMAL DYNAMICS CUTMASTER 82 Plasma System (1-1130-1)
- THERMAL DYNAMICS Plasma Torch, with 50 ft. Lead (7-5650)
- THERMAL DYNAMICS Plasma Cutter, 60A Rated Output, 90 psi (1-5631-1X)
- THERMAL DYNAMICS Replacement Torch, for SL60QD Leads (7-5680)
- THERMAL DYNAMICS ESAB Cutmaster 58 Plasma Cut System (1-5830-1)
- THERMAL DYNAMICS Plasma Torch, with 20 ft. Lead (7-5604)
- BAILEIGH INDUSTRIAL BAILEIGH 40" Plasma Cutting Water Table (PT-44AH-W)
- Thermal Dynamics Plasma Cutting Systems