Shop All Plasma Cutting Systems
Thermal Dynamics
ThemDyn Plasma Torch
Mfr # 7-5261
Zoro # G201767112
product price: $806.99
/ea
Free Shipping & Returns
$806.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SL60
- Duty Cycle 40 %
- Plasma Gas Type Air
- Maximum Air Flow 70 psi 7.5cfm
- Cable Length 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 7-5261
- Zoro # G201767112
- UPC # 699488007757
- Country of Origin Mexico
- Category Plasma Cutting Systems
Dimensions
Cable Length | 20 ft |
Details
Item | Plasma Torch |
Series | SL60 |
Duty Cycle | 40 % |
Plasma Gas Type | Air |
Maximum Air Flow | 70 psi 7.5cfm |
For Rear Connection Type | RPT (O2B) |
Compatible with Model | 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5 |
For Use With | Cutmaster |
Compatible with Manufacturer Part Number | 1-400-1,1-5630-1x,1-5931-1X, 1-5630-2X, 1-5631-2X, 1-5831-1, 1-5831-2, 1-5830-1, 1-5831-2, |
For Maximum Material Thickness | 5/8 in (Steel) |
Compatible with Brand | Thermal Dynamics |
Head Angle | 90 Degrees |
Compatible with Series | Cutmaster 52, Cutmaster 82 |
Maximum Current | 80 A |
Welding Processes | Plasma Cutting |
Plasma Torch Type | Handheld |
Plasma Torch Model | 7-5261 |
Duty Rating | Light Duty; Medium Duty |
Description
Plasma Torch, Cable Length 20 ft, Compatible with Model 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5, Compatible with Series Cutmaster 52, Cutmaster 82, Duty Cycle 40 Percent, Compatible with Brand Thermal Dynamics, Maximum Current 80 A, For Maximum Material Thickness 5/8 in (Steel), For Rear Connection Type RPT (O2B), Plasma Torch Model 7-5261, Plasma Torch Type Handheld, Series SL60, Welding Processes Plasma Cutting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Insight Vari AutoDark Welding Helmet, HLX UltraLite Stars Scars (46101)
- MASTER APPLIANCE MicroTorch HANDHELDTble Top w/Plastic (MAMT-51)
- XTRWELD 71T-GS Filler Metal, 0.035, Low Alloy Steel, 2 Lb. Spool priced per pound (SP71TGS035-2DP)
- MASTER APPLIANCE Welding Rod, PVC, 1/8" x 9" dia., 16 pcs. (35299)
- THERMAL DYNAMICS Plasma Torch, with 20 ft. Lead (7-5604)
- THERMAL DYNAMICS Plasma Torch, with 50 ft. Lead (7-5650)
- THERMAL DYNAMICS CUTMASTER 82 Plasma System (1-1130-1)
- THERMAL DYNAMICS ESAB Cutmaster 58 Plasma Cut System (1-5830-1)
- THERMAL DYNAMICS Replacement Torch, for SL60QD Leads (7-5680)
- THERMAL DYNAMICS Plasma Cutter, 60A Rated Output, 90 psi (1-5630-1X)
- AMICO ELECTRIC 100 Pilot Arc Plasma Cutter Consumables 40-Nozzles 40-Electrodes 10-Cups 10-Guide for CUT-50HF/60HF (AG60HF-100)
- Thermal Dynamics Plasma Cutting Systems