Shop All Plasma Cutting Systems
Thermal Dynamics
ThemDyn Plasma Torch
Mfr # 7-5214
Zoro # G201767150
product price: $970.99
/ea
Free Shipping & Returns
$970.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SL100
- Duty Cycle 60 %
- For Rear Connection Type ATC
- Compatible with Brand Thermal Dynamics
- Duty Rating Medium Duty; Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 7-5214
- Zoro # G201767150
- UPC # 699488761796
- Country of Origin Mexico
- Category Plasma Cutting Systems
Dimensions
Cable Length | 10 ft |
Details
Item | Plasma Torch |
Series | SL100 |
Duty Cycle | 60 % |
For Rear Connection Type | ATC |
Compatible with Brand | Thermal Dynamics |
Duty Rating | Medium Duty; Heavy Duty |
Maximum Air Flow | 72 psi 7.5cfm |
Compatible with Model | 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5 |
Plasma Gas Type | Air |
Plasma Torch Model | 7-5214 |
Compatible with Series | Cutmaster 102, Cutmaster 152 |
Head Angle | 180 Degrees |
For Maximum Material Thickness | 1 1/4 in (Steel) |
Maximum Current | 120 A |
Plasma Torch Type | Machine |
Welding Processes | Plasma Cutting |
For Use With | Cutmaster |
Compatible with Manufacturer Part Number | 1-1330, 1-1331, 1-1730, 1-1731 |
Description
Plasma Torch, Cable Length 10 ft, Compatible with Model 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5, Compatible with Series Cutmaster 102, Cutmaster 152, Duty Cycle 60 Percent, Compatible with Brand Thermal Dynamics, Maximum Current 120 A, For Maximum Material Thickness 1 1/4 in (Steel), For Rear Connection Type ATC, Plasma Torch Model 7-5214, Plasma Torch Type Machine, Series SL100, Welding Processes Plasma Cutting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN KP3076-1 MIG Gas Diff (KP3076-1)
- UNIWELD Welding Brazing Tip (TYPE17-1)
- MILLER ELECTRIC Tip, Standard, Contact, .035, PK10 (147314)
- LONGEVITY 15 Series MIG Gun CONTACT TIPS: 0.030"(0.8mm), 10-Piece Kit (444489)
- THERMAL DYNAMICS CUTMASTER 82 Plasma System (1-1130-1)
- THERMAL DYNAMICS Plasma Torch, with 50 ft. Lead (7-5650)
- THERMAL DYNAMICS Replacement Torch, for SL60QD Leads (7-5680)
- THERMAL DYNAMICS Plasma Cutter, 60A Rated Output, 90 psi (1-5630-1X)
- THERMAL DYNAMICS Victor Cutmaster 40 Plasma Cutter (1-4000-1)
- THERMAL DYNAMICS Plasma Cutter, 60A Rated Output, 90 psi (1-5631-1X)
- AMICO ELECTRIC 60-Amp 13-Ft. Pro. Non-Touch Pilot Arc Plasma Torch Assembly, For CUT-50HF/60HF & APC-50HF/60HF. (AP-60)
- Thermal Dynamics Plasma Cutting Systems