Shop All Plasma Cutting Accessories
Thermal Dynamics
Start Cartridge, Use w/2CZF1 and 2CZF2
Mfr # 9-8213
Zoro # G0384492
original price:
$40.59
4% off
new price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Torches 2CZF1 and 2CZF2
- Cutting Configuration Gouging, Standard Cutting
- For Plasma Torch Model 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5209, 7-5210, 7-5213, 7-5214, 7-5215, 7-5216, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265, 7-5604, 7-5605
- Compatible with Series SL100, SL60
- For Plasma Cutter Series Cutmaster 52, Cutmaster 82, Cutmaster 102, Cutmaster 152
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 9-8213
- Zoro # G0384492
- UPC # 699488747493
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Start Cartridge |
For Use With | Torches 2CZF1 and 2CZF2 |
Cutting Configuration | Gouging, Standard Cutting |
For Plasma Torch Model | 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5209, 7-5210, 7-5213, 7-5214, 7-5215, 7-5216, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265, 7-5604, 7-5605 |
Compatible with Series | SL100, SL60 |
For Plasma Cutter Series | Cutmaster 52, Cutmaster 82, Cutmaster 102, Cutmaster 152 |
Maximum Current | 40 A |
Welding Processes | Plasma Cutting |
For Plasma Cutter Model | 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5 |
For Plasma Torch Series | SL100, SL60 |
Compatible with Manufacturer Part Number | 1-4000-1 |
For Plasma Torch Type | Handheld |
Compatible with Model | 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5209, 7-5210, 7-5213, 7-5214, 7-5215, 7-5216, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265, 7-5604, 7-5605 |
Compatible with Plasma Gas | Air |
Compatible with Brand | Thermal Dynamics |
Process | Plasma Cutting |
Compatible Grainger Part Number | 56LE80 |
Description
Start Cartridge, For Plasma Cutter Model 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5, For Plasma Cutter Series Cutmaster 102, Cutmaster 152, Cutmaster 52, Cutmaster 82
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Blanket Roll, 150 ft L, 3-3/8 ft W (382-40R)
- VESTIL Welding Cylinder Torch Cart (CYL-EH)
- VICTOR Nozzle, Heating (0324-0109)
- SMITH EQUIPMENT Welding / Brazing Tip, 5/64 (AW203)
- THERMAL DYNAMICS Plasma Gouging Tip, C Style, 60-100A, PK5 (9-8227)
- THERMAL DYNAMICS Tip, Plasma Cutting Application, 120A, PK5 (9-8253)
- THERMAL DYNAMICS Shield Cap Machine, 40 Amps (9-8245)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 90/100A, PK5 (9-8212)
- THERMAL DYNAMICS Shield Cup, 40 A (9-6003)
- THERMAL DYNAMICS Plasma Torch Consumable Kit, 60 Amps (5-2553)
- AMERICAN TORCH TIP Washer, Shock, Miller Style, PK5 (169-730)
- Thermal Dynamics Plasma Cutting Accessories