Shop All Plasma Cutting Accessories
Thermal Dynamics
Shield Cup, Plasma Cutting Application
Mfr # 9-8400
Zoro # G5986480
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PCH/M-62
- Application Plasma Cutting
- Amps 40
- For Plasma Torch Type Handheld, Machine
- For Plasma Cutter Series Cutmaster 50, Pakmaster 50XLP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 9-8400
- Zoro # G5986480
- UPC # 699488722483
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Shield Cup |
For Use With | PCH/M-62 |
Application | Plasma Cutting |
Amps | 40 |
For Plasma Torch Type | Handheld, Machine |
For Plasma Cutter Series | Cutmaster 50, Pakmaster 50XLP |
Compatible with Brand | Thermal Dynamics |
Compatible with Series | PCH-62, PCM-62 |
For Plasma Torch Series | PCH-62, PCM-62 |
Cutting Configuration | Standoff Cutting |
Maximum Current | 40 A |
Welding Processes | Plasma Cutting |
Process | Plasma Cutting |
Description
Shield Cup, Compatible with Series PCH-62, PCM-62, Compatible with Brand Thermal Dynamics, Cutting Configuration Standoff Cutting, Maximum Current 40 A, For Plasma Torch Type Handheld, Machine, For Plasma Cutter Series Cutmaster 50, Pakmaster 50XLP, Welding Processes Plasma Cutting, For Use With PCH/M-62
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Gas Welding Outfit, Little Torch Series, Propane (23-1015P)
- LINCOLN ELECTRIC Outside Cover Lens (KP3043-1)
- K-T INDUSTRIES .5# 40/60 ROSIN SOLDER (1-2862)
- LINCOLN ELECTRIC LINCOLN Tapered MIG Weld Nozzle (KP3075-1-38S)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 50/55A, PK5 (9-8209)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 80A, PK5 (9-8211)
- THERMAL DYNAMICS Electrode, 40 A, PK5 (9-6506)
- THERMAL DYNAMICS Tip, Plasma Cutting Application, 70A, PK5 (9-5897)
- THERMAL DYNAMICS Tip, Plasma Cutting Application, 120A, PK5 (9-8253)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 20A, PK5 (9-8205)
- MILLER ELECTRIC Power Cable, Braided Rubber, 12 1/2 Ft L (269764)
- Thermal Dynamics Plasma Cutting Accessories