Shop All Plasma Cutting Accessories
Thermal Dynamics
Shield Cup, For Use With 2CZF1 and 2CZF2
Mfr # 9-8218
Zoro # G2823055
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Torches 2CZF1 and 2CZF2
- Application For Standoff Cutting
- Features Allows the Protrusion of the Torch Tip for Maximum Visibility and Accessibility
- Compatible with Series SL100, SL60
- For Plasma Cutter Model 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 9-8218
- Zoro # G2823055
- UPC # 699488747523
- Country of Origin Mexico
- Category Plasma Cutting Accessories
Details
Item | Shield Cup |
For Use With | Torches 2CZF1 and 2CZF2 |
Application | For Standoff Cutting |
Features | Allows the Protrusion of the Torch Tip for Maximum Visibility and Accessibility |
Compatible with Series | SL100, SL60 |
For Plasma Cutter Model | 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5 |
For Plasma Torch Series | SL60, SL100 |
Cutting Configuration | Standoff Cutting |
Maximum Current | 100 A |
Compatible with Brand | Thermal Dynamics |
For Plasma Cutter Series | Cutmaster 102, Cutmaster 152, Cutmaster 52, Cutmaster 82 |
For Plasma Torch Type | Handheld |
Compatible with Model | 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5209, 7-5210, 7-5213, 7-5214, 7-5215, 7-5216, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265, 7-5604, 7-5605 |
Welding Processes | Plasma Cutting |
Process | Plasma Cutting |
Description
Shield Cup, Compatible with Series SL100, SL60, Compatible with Model 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5209, 7-5210, 7-5213, 7-5214, 7-5215, 7-5216, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265, 7-5604, 7-5605, Compatible with Brand Thermal Dynamics, Cutting Configuration Standoff Cutting, Maximum Current 100 A, For Plasma Torch Type Handheld, For Plasma Cutter Series Cutmaster 102, Cutmaster 152, Cutmaster 52, Cutmaster 82
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Protect-O-Screens (R) 75 ft. Wx5 ft., Yellow (334-60-25GR)
- UNIWELD 2 PIECE PROPYLENE CUTTING TIP #4 (3-GPP-4)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (63-2162)
- LINCOLN ELECTRIC Flux-Cored Wire, Lincore 55, 5/64", 25 lb (ED031122)
- THERMAL DYNAMICS Replacement Gas Distributor, For 11G203 (9-6007)
- THERMAL DYNAMICS Plasma Cut Tip, 80A, For PCH80, PK10 (8-7503)
- THERMAL DYNAMICS Electrode, 55 A, PK5 (8-7502)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 80A, PK5 (9-8211)
- THERMAL DYNAMICS Gas Distributor, 40 A, For PCH-25/38 - M40 (9-6507)
- THERMAL DYNAMICS Electrode, 80A Characteristics, PK5 (9-8407)
- MILLER ELECTRIC Gas Hose, Vinyl, 25 Ft (7.6m) (41V30)
- Thermal Dynamics Plasma Cutting Accessories