Shop All Plasma Cutting Accessories
Thermal Dynamics
Shield Cup, For 2CZF1 and 2CZF2
Mfr # 9-8237
Zoro # G0823471
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Torches 2CZF1 and 2CZF2
- Application For Standoff Or Drag Cutting
- Compatible with Model 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5209, 7-5210, 7-5213, 7-5214, 7-5215, 7-5216, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265, 7-5604, 7-5605
- Welding Processes Plasma Cutting
- Compatible with Series SL100, SL60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermal Dynamics
- MFR # 9-8237
- Zoro # G0823471
- UPC # 699488768689
- Country of Origin Mexico
- Category Plasma Cutting Accessories
Details
Item | Shield Cup |
For Use With | Torches 2CZF1 and 2CZF2 |
Application | For Standoff Or Drag Cutting |
Compatible with Model | 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5209, 7-5210, 7-5213, 7-5214, 7-5215, 7-5216, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265, 7-5604, 7-5605 |
Welding Processes | Plasma Cutting |
Compatible with Series | SL100, SL60 |
For Plasma Torch Type | Handheld |
Cutting Configuration | Drag Tip Cutting, Gouging, Standoff Cutting |
For Plasma Torch Series | SL60, SL100 |
For Plasma Cutter Model | 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5 |
Maximum Current | 100 A |
For Plasma Cutter Series | Cutmaster 102, Cutmaster 152, Cutmaster 52, Cutmaster 82 |
Compatible with Brand | Thermal Dynamics |
Process | Plasma Cutting |
Description
Shield Cup, Compatible with Series SL100, SL60, Compatible with Model 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5209, 7-5210, 7-5213, 7-5214, 7-5215, 7-5216, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265, 7-5604, 7-5605, Compatible with Brand Thermal Dynamics, Cutting Configuration Drag Tip Cutting, Gouging, Standoff Cutting, Maximum Current 100 A, For Plasma Torch Type Handheld, For Plasma Cutter Series Cutmaster 102, Cutmaster 152, Cutmaster 52, Cutmaster 82
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Welding Electrode 3/16" Dia., AWS HC480, 5 lb. (31GH42)
- MILLER ELECTRIC Sc101 Rebuild Kit (SC101)
- POWERWELD Victor Style Heating Tip, MFA-1 Series, Acetylene, Size #4 (4-MFA-1)
- ESAB Dual Shield 710x 045x33/AWS-AWS-E71T-1C (245019252)
- THERMAL DYNAMICS Electrode, 40 A, PK5 (9-6506)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 40A, PK5 (9-8207)
- THERMAL DYNAMICS Plasma Cut Tip, 40A, For PCH62, PK5 (8-7514)
- THERMAL DYNAMICS Drag Tip, 40A for 11G207, PK5 (9-0093)
- THERMAL DYNAMICS Lead Extensions, 25 ft. (7-7545)
- THERMAL DYNAMICS Shield Cap Deflector, For 2CZF1 and 2CZF2 (9-8243)
- MILLER ELECTRIC Nozzle, Alumina, Long, #6 (3/8 In), PK10 (A796F73)
- Thermal Dynamics Plasma Cutting Accessories