Shop All Plasma Cutting Accessories
Thermal Dynamics
Shield Cup for 11G207
Mfr # 9-0098
Zoro # G4141611
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cutmaster 42, SL40
- Maximum Current 40 A
- Compatible with Model 7-0040
- Cutting Configuration Drag Tip Cutting, Standoff Cutting
- For Plasma Cutter Model 1-4200, 1-4200-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 9-0098
- Zoro # G4141611
- UPC # 699488011785
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Shield Cup |
For Use With | Cutmaster 42, SL40 |
Maximum Current | 40 A |
Compatible with Model | 7-0040 |
Cutting Configuration | Drag Tip Cutting, Standoff Cutting |
For Plasma Cutter Model | 1-4200, 1-4200-7 |
For Plasma Torch Type | Handheld |
Welding Processes | Plasma Cutting |
Compatible with Series | SL40 |
For Plasma Cutter Series | Cutmaster 42 |
For Plasma Torch Series | SL40 |
Compatible with Brand | Thermal Dynamics |
Process | Plasma Cutting |
Description
Shield Cup, Compatible with Series SL40, Compatible with Model 7-0040, Compatible with Brand Thermal Dynamics, Cutting Configuration Drag Tip Cutting, Standoff Cutting, Maximum Current 40 A, For Plasma Torch Type Handheld, For Plasma Cutter Series Cutmaster 42, For Plasma Cutter Model 1-4200, 1-4200-7, Welding Processes Plasma Cutting, For Use With Cutmaster 42, SL40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD ER5356 3/64 x 16Lb. Spool priced per pound AWS A5.10, MIG GMAW (SP5356046-16)
- WELLER Solder Tip, Chisel, 0.126 In/3.2 mm (T0054440799)
- MILLER ELECTRIC Flowmeter Regulator, Single Stage, CGA-580, 0 to 30 psi, Use With: Argon, Carbon Dioxide, Helium (22-30-580)
- ESAB 5/32 x 14in Sureweld 6011 Electrode 5lb (812000115)
- THERMAL DYNAMICS Tip, 20A for 11G207, PK5 (9-0091)
- THERMAL DYNAMICS Electrode, 40 A, PK5 (9-6506)
- THERMAL DYNAMICS Shield Cup, 40 A (9-6003)
- THERMAL DYNAMICS Drag Shield Cap, 50-60A, For 2CZF1, 2CZF2 (9-8235)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 80A, PK5 (9-8211)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 20A, PK5 (9-8205)
- AMERICAN TORCH TIP Electrode, PK5 (220037ATTC)
- Thermal Dynamics Plasma Cutting Accessories