Shop All Plasma Cutting Accessories
Thermal Dynamics
Shield Cup, 30-60 A, For PCH/M-51, PK5
Mfr # 9-5630
Zoro # G3081732
product price: $85.99
/pk 5, $17.20/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PCH/M-51
- Amps 30 to 60A, Ceramic
- For Plasma Torch Series PCH/M-51
- Compatible with Series PCH/M-51
- For Plasma Cutter Series Dynapak 4Xi, Pak 3, Pak 3XR, Pak 5XR, Pak 5XT, Pak 625XT, Pak 6XR, Pak 750XR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 9-5630
- Zoro # G3081732
- UPC # 699488537933
- Country of Origin United Kingdom
- Category Plasma Cutting Accessories
Details
Item | Shield Cup |
For Use With | PCH/M-51 |
Amps | 30 to 60A, Ceramic |
For Plasma Torch Series | PCH/M-51 |
Compatible with Series | PCH/M-51 |
For Plasma Cutter Series | Dynapak 4Xi, Pak 3, Pak 3XR, Pak 5XR, Pak 5XT, Pak 625XT, Pak 6XR, Pak 750XR |
Cutting Configuration | Standoff Cutting |
Welding Processes | Plasma Cutting |
Maximum Current | 60 A |
Compatible with Brand | Thermal Dynamics |
For Plasma Torch Type | Handheld, Machine |
Process | Plasma Cutting |
Description
Shield Cup, Compatible with Series PCH/M-51, Compatible with Brand Thermal Dynamics, Cutting Configuration Standoff Cutting, Maximum Current 60 A, For Plasma Torch Type Handheld, Machine, For Plasma Cutter Series Dynapak 4Xi, Pak 3, Pak 3XR, Pak 5XR, Pak 5XT, Pak 625XT, Pak 6XR, Pak 750XR, Welding Processes Plasma Cutting, For Use With PCH/M-51, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL DYNAMICS Shield Cup, For Use With 2CZF1 and 2CZF2 (9-8218)
- BDG Split Leather Welding Helmet Bib, EA, Universal (63-1-87)
- LINCOLN ELECTRIC Spark Screen, For VIKING(TM) Series (KP3936-1)
- 3M SPEEDGLAS Pivot Kit for 9100 MP (27-0099-52)
- THERMAL DYNAMICS Shield Cap Machine, 40 Amps (9-8245)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 30A, PK5 (9-8206)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 70A, PK5 (9-8231)
- THERMAL DYNAMICS Plasma Cut Tip, 40A, For PCH62, PK5 (8-7514)
- THERMAL DYNAMICS Plasma Cutter, 100A, 1-3/4in Cap., 70psi (1-1330-1)
- THERMAL DYNAMICS Plasma Torch, 100A/90deg Torch/Lead, 20 ft (7-5263)
- THERMAL DYNAMICS Electrode, 30-60 A, Standard, PK5 (9-5633)
- Thermal Dynamics Plasma Cutting Accessories