Shop All Plasma Cutting Accessories
Thermal Dynamics
Shield Cap Machine, 50 to 60 Amps
Mfr # 9-8238
Zoro # G2610273
original price:
$38.91
5% off
new price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Torches 2CZF1 and 2CZF2
- Amps 50 to 60A
- Application Mechanized Shield Cutting
- Compatible with Brand Thermal Dynamics
- Maximum Current 60 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 9-8238
- Zoro # G2610273
- UPC # 699488768665
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Mechanized Shield Cap |
For Use With | Torches 2CZF1 and 2CZF2 |
Amps | 50 to 60A |
Application | Mechanized Shield Cutting |
Compatible with Brand | Thermal Dynamics |
Maximum Current | 60 A |
Cutting Configuration | Standoff Cutting |
Shield Type | Machine Shield Cap |
Compatible with Series | SL100, SL60 |
For Plasma Torch Series | SL100, SL60 |
Welding Processes | Plasma Cutting |
Compatible with Model | 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5209, 7-5210, 7-5213, 7-5214, 7-5215, 7-5216, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265, 7-5604, 7-5605 |
For Plasma Cutter Model | 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5 |
For Plasma Torch Type | Handheld, Machine |
For Plasma Cutter Series | Cutmaster 102, Cutmaster 152, Cutmaster 52, Cutmaster 82 |
Process | Plasma Cutting |
Description
Mechanized Shield Cap, For Plasma Cutter Model 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5, For Plasma Cutter Series Cutmaster 102, Cutmaster 152, Cutmaster 52, Cutmaster 82
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Swirl Ring, 020361 (020361)
- TWECO Tip, Tapered, Series 11, 0.035 In, PK25 (11101342)
- RADNOR Gas Diffuser, Copper, Tweco, Standard, PK5 (RAD64002572)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS H-13, 1 lb. (30XP44)
- THERMAL DYNAMICS Gas Distributor, Plasma Cutting, 100A (8-7508)
- THERMAL DYNAMICS Shield Cup, 40 A (9-6003)
- THERMAL DYNAMICS Replacement Tip for 11G203, PK10 (9-6099)
- THERMAL DYNAMICS Plasma Torch Consumable Kit, 40 Amps (5-2551)
- THERMAL DYNAMICS Tip, Plasma Cutting Application, 120A, PK5 (9-8253)
- THERMAL DYNAMICS Start Cartridge, Use w/2CZF1 and 2CZF2 (9-8213)
- THERMAL DYNAMICS Gouging Shield Cap, For 2CZF1 and 2CZF2 (9-8241)
- Thermal Dynamics Plasma Cutting Accessories