Shop All Plasma Cutting Accessories
Thermal Dynamics
Shield Cap Deflector, For 2CZF1 and 2CZF2
Mfr # 9-8243
Zoro # G3228346
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Torches 2CZF1 and 2CZF2
- Application Plasma Cutting
- Cutting Configuration Drag Shield Cutting, Drag Tip Cutting, Gouging, Standoff Cutting
- For Plasma Cutter Model 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5
- For Plasma Torch Series SL100, SL60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 9-8243
- Zoro # G3228346
- UPC # 699488768696
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Deflector |
For Use With | Torches 2CZF1 and 2CZF2 |
Application | Plasma Cutting |
Cutting Configuration | Drag Shield Cutting, Drag Tip Cutting, Gouging, Standoff Cutting |
For Plasma Cutter Model | 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5 |
For Plasma Torch Series | SL100, SL60 |
Welding Processes | Plasma Cutting |
For Plasma Torch Type | Handheld |
For Plasma Cutter Series | Cutmaster 102, Cutmaster 152, Cutmaster 52, Cutmaster 82 |
Compatible with Brand | Thermal Dynamics |
Compatible with Series | SL100, SL60 |
Maximum Current | 100 A |
Shield Type | Deflector |
Compatible with Model | 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5209, 7-5210, 7-5213, 7-5214, 7-5215, 7-5216, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265, 7-5604, 7-5605 |
Process | Plasma Cutting |
Description
Deflector, For Plasma Cutter Model 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5, For Plasma Cutter Series Cutmaster 102, Cutmaster 152, Cutmaster 52, Cutmaster 82
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Nozzle, Shielded Contact, 50 (KP2844-6)
- VICTOR Gas Regulator, Single Stage, CGA-510, 2 to 15 psi, Use With: Acetylene (0781-0584)
- MILLER ELECTRIC TIG Torch Kit, A-125FV Series (WP-9FV-12-R)
- MILLER ELECTRIC Nozzle, Alumina, #10 (5/8 In), PK10 (13N13)
- THERMAL DYNAMICS Plasma Torch Consumable Kit, 50-55 Amps (5-2552)
- THERMAL DYNAMICS Torch, Replacement, for 20 ft. QD Torch (4-5604)
- THERMAL DYNAMICS Shield Cup, For 2CZF1 and 2CZF2 (9-8237)
- THERMAL DYNAMICS Plasma Torch Consumable Kit, 60 Amps (5-2553)
- THERMAL DYNAMICS Plasma Torch, 100A/75deg Torch/Lead, 20 ft (7-5206)
- THERMAL DYNAMICS Plasma Torch, 60A/90deg Torch/Lead, 20 ft (7-5260)
- MILLER ELECTRIC In-Line Air Filter, Use w/4UV55, 5TF35 (228926)
- Thermal Dynamics Plasma Cutting Accessories