Shop All Plasma Cutting Accessories
Thermal Dynamics
Shield Cap, 40 Amps, For 2CZF1 and 2CZF2
Mfr # 9-8244
Zoro # G2572954
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 7-5200, 7-5202
- Application Plasma Cutting
- Amps 40
- Compatible with Series SL100, SL60
- For Plasma Torch Series SL100, SL60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 9-8244
- Zoro # G2572954
- UPC # 699488768719
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Drag Shield Cap |
For Use With | 7-5200, 7-5202 |
Application | Plasma Cutting |
Amps | 40 |
Compatible with Series | SL100, SL60 |
For Plasma Torch Series | SL100, SL60 |
Cutting Configuration | Drag Shield Cutting |
For Plasma Cutter Series | Cutmaster 102, Cutmaster 152, Cutmaster 52, Cutmaster 82 |
Welding Processes | Plasma Cutting |
Shield Type | Drag Shield Cap |
Compatible with Brand | Thermal Dynamics |
Maximum Current | 40 A |
Compatible with Model | 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5209, 7-5210, 7-5213, 7-5214, 7-5215, 7-5216, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265, 7-5604, 7-5605 |
For Plasma Torch Type | Handheld |
For Plasma Cutter Model | 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5 |
Process | Plasma Cutting |
Description
Drag Shield Cap, For Plasma Cutter Model 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5, For Plasma Cutter Series Cutmaster 102, Cutmaster 152, Cutmaster 52, Cutmaster 82
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC 12" Stick Electrode 3/32" Dia., AWS E6013, 50 lb. (ED010161)
- LINCOLN ELECTRIC Welding Gun Liner .030-.035" (KP42-3035-15)
- WESTWARD 36" Welding Rod 1/8" Dia., AWS R45, 10 lb. (41R248)
- BLUE DEMON Rod Storage Tube, 2"X 36"Blue (RST-36-BLUE)
- THERMAL DYNAMICS Plasma Cut Tip, For ICE 25C, 27C, PK5 (CS176656)
- THERMAL DYNAMICS Plasma Cutter Torch, Range 20-60A, w/Lead (7-5200)
- THERMAL DYNAMICS Shield Cup for 11G207 (9-0098)
- THERMAL DYNAMICS Plasma Torch Consumable Kit, 30 Amps (5-2550)
- THERMAL DYNAMICS Replacement Tip for 11G203, PK10 (9-6099)
- THERMAL DYNAMICS O-Ring, For 2CZF1 and 2CZF2, PK5 (8-3487)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Swirl Ring (KP2842-4)
- Thermal Dynamics Plasma Cutting Accessories