Shop All Plasma Cutting Systems
Thermal Dynamics
Replacement Torch, for SL60QD Leads
Mfr # 7-5680
Zoro # G1566649
product price: $567.99
/ea
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SL60QD
- Application Plasma Cutting
- For Use With Thermal Dynamics SL60QD Leads
- Features Quick Disconnect with ATC(R)
- Plasma Torch Model 7-5680
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 7-5680
- Zoro # G1566649
- UPC # 699488023856
- Country of Origin Mexico
- Category Plasma Cutting Systems
Details
Item | Plasma Torch |
Series | SL60QD |
Application | Plasma Cutting |
For Use With | Thermal Dynamics SL60QD Leads |
Features | Quick Disconnect with ATC(R) |
Plasma Torch Model | 7-5680 |
Compatible with Series | Cutmaster 58 |
Head Angle | 75 Degrees |
Duty Rating | Medium Duty |
Plasma Torch Type | Handheld |
For Rear Connection Type | ATC |
Compatible with Brand | Thermal Dynamics |
Max. Amperage Range | 50 A - 100 A, Less than 50 A |
Maximum Air Flow | 402 cfh |
Maximum Current | 30 A, 50 A, 60 A |
For Maximum Material Thickness | 1 in |
Welding Processes | Plasma Cutting |
Process | Plasma Cutting |
Description
Plasma Torch, Compatible with Model -, Compatible with Series Cutmaster 58, Compatible with Brand Thermal Dynamics, Maximum Current 30 A, 50 A, 60 A, For Maximum Material Thickness 1 in, For Rear Connection Type ATC, Plasma Torch Model 7-5680, Plasma Torch Type Handheld, Series SL60QD, Welding Processes Plasma Cutting, Duty Rating Medium Duty, Features Quick Disconnect with ATC(R), For Use With Thermal Dynamics SL60QD Leads, Head Angle 75 Degrees , Maximum Air Flow 402 cfh
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36" TIG Welding Rod 1/8" Dia., AWS ER316LSI, 10 lb. (20AP24)
- PLATO Soldering Tip For Weller WSP80 (MS-4110)
- MILLER ELECTRIC Water Hose, Braided Rubber, 25 Ft (7.6m) (41V32R)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (CS4470)
- THERMAL DYNAMICS ESAB Cutmaster 58 Plasma Cut System (1-5830-1)
- THERMAL DYNAMICS Plasma Cutter, 60A Rated Output, 90 psi (1-5630-1X)
- THERMAL DYNAMICS Plasma Torch, with 20 ft. Lead (7-5604)
- THERMAL DYNAMICS CUTMASTER 82 Plasma System (1-1130-1)
- THERMAL DYNAMICS Plasma Cutter, 60A Rated Output, 90 psi (1-5631-1X)
- THERMAL DYNAMICS Plasma Torch, with 50 ft. Lead (7-5650)
- VICTOR Straight Line Cutting Machine, 115V (0200-0240)
- Thermal Dynamics Plasma Cutting Systems