Shop All Plasma Cutting Accessories
Thermal Dynamics
Replacement Tip for 11G203, PK10
Mfr # 9-6099
Zoro # G4288663
product price: $87.15
/pk 10, $8.72/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With AirCut 15C, PCH-10
- Compatible with Brand Thermal Dynamics
- Compatible with Manufacturer Part Number 1-1110-1
- Compatible with Plasma Gas Air
- For Plasma Torch Series PCH-10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 9-6099
- Zoro # G4288663
- UPC # 699488634328
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Tip |
For Use With | AirCut 15C, PCH-10 |
Compatible with Brand | Thermal Dynamics |
Compatible with Manufacturer Part Number | 1-1110-1 |
Compatible with Plasma Gas | Air |
For Plasma Torch Series | PCH-10 |
Welding Processes | Plasma Cutting |
Compatible with Series | PCH-10 |
For Plasma Torch Type | Handheld |
Cutting Configuration | Drag Tip Cutting |
Process | Plasma Cutting |
Compatible Grainger Part Number | 11G203 |
Description
Tip, Compatible with Series PCH-10, Compatible with Brand Thermal Dynamics, Compatible with Plasma Gas Air, Welding Processes Plasma Cutting, Compatible with Grainger Part Number 11G203, Compatible with Manufacturer Part Number 1-1110-1, Cutting Configuration Drag Tip Cutting, For Plasma Torch Type Handheld, For Use With AirCut 15C, PCH-10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTREL Welding Helmet, Auto-Darkening Filter, Black (1010.000)
- MILLER ELECTRIC Drive Roll Kit, 0.035 in. (079595)
- BLUE DEMON Cast Iron, Repair Electrode, 3/32"x14", PK4 (BD-5000-332-POP)
- WESTWARD 36'' TIG Welding Rod 1/8" Dia., AWS H-13, 1 lb. (30XP46)
- THERMAL DYNAMICS O-Ring, For 2CZF1 and 2CZF2, PK5 (8-3487)
- THERMAL DYNAMICS Lead Extensions, 25 ft. (7-7545)
- THERMAL DYNAMICS Plasma Tip, 60A/Drag Tip, PK5 (9-8252)
- THERMAL DYNAMICS Plasma Gouging Tip, B Style, 60-100A, PK5 (9-8226)
- THERMAL DYNAMICS Plasma Cutter, 120A, 2in Cap., 70psi (1-1730-1)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 20A, PK5 (9-8205)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 40A, PK5 (9-8208)
- Thermal Dynamics Plasma Cutting Accessories