Shop All Plasma Cutting Accessories
Thermal Dynamics
Replacement Gas Distributor, For 11G203
Mfr # 9-6007
Zoro # G4288672
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With AirCut 15C, PCH-10
- Compatible with Model 2-1020
- For Plasma Torch Series PCH-25
- Compatible with Brand Thermal Dynamics
- Maximum Current 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 9-6007
- Zoro # G4288672
- UPC # 699488553452
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Gas Distributor |
For Use With | AirCut 15C, PCH-10 |
Compatible with Model | 2-1020 |
For Plasma Torch Series | PCH-25 |
Compatible with Brand | Thermal Dynamics |
Maximum Current | 15 A |
For Plasma Torch Model | 2-1020 |
Compatible with Series | PCH-25 |
Welding Processes | Plasma Cutting |
Cutting Configuration | Standard Cutting |
Compatible with Manufacturer Part Number | 1-1110-1, 2-1020 |
For Plasma Cutter Series | Cougar 125, Econopak 25, Econopak 50, Drag-Gun, Pakmaster 25 |
Compatible with Plasma Gas | Air |
For Plasma Torch Type | Handheld |
Process | Plasma Cutting |
Compatible Grainger Part Number | 11G203 |
Description
Gas Distributor, For Plasma Cutter Series Cougar 125, Drag-Gun, Econopak 25, Econopak 50, Pakmaster 25, Compatible with Model 2-1020, Compatible with Series PCH-25, Compatible with Brand Thermal Dynamics, Maximum Current 15 A, Cutting Configuration Standard Cutting, Compatible with Plasma Gas Air, Welding Processes Plasma Cutting, Compatible with Grainger Part Number 11G203, Compatible with Manufacturer Part Number 1-1110-1, 2-1020, For Plasma Torch Type Handheld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Welding Goggles with 6 Shades (137321)
- WELLER Holder/ Helping Hand (WLACCHHM-02)
- PARKER TORCHOLOGY Standard Nozzle, Ceramic Cup, 1/4", #4 (WP9/WP20) (13N08)
- STEINER CF Carbonized, Fiber Beanie (KKCFS)
- THERMAL DYNAMICS Start Cartridge for 11G207 (9-0097)
- THERMAL DYNAMICS Plasma Torch Consumable Kit, 60 Amps (5-2553)
- THERMAL DYNAMICS Shield Cup, 40 A (9-6003)
- THERMAL DYNAMICS Plasma Gouging Tip, A Style, 40A, PK5 (9-8225)
- THERMAL DYNAMICS Plasma Torch, 100A/75deg Torch/Lead, 20 ft (7-5206)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 30A, PK5 (9-8206)
- MILLER ELECTRIC Plasma Torch Consumable Kit (256033)
- Thermal Dynamics Plasma Cutting Accessories