Shop All Welding Accessories
Thermal Dynamics
Radius/Roller Cut Guide Kit, 3 - 28.75 In
Mfr # 7-7501
Zoro # G0243984
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Cuts Circles 3 in to 28.75 in, Maintains a Consistent Height Off the Work Piece Whether Using the Circle Cutting Attachment For Cutting Circles or the Roller Guide Feature to Improve Straight Line Cutting
- Welding Processes Plasma Cutting
- Application Attaches to Torch
- Includes Circle Cutting Attachment, Roller Guide
- For Plasma Torch Model 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5209, 7-5210, 7-5213, 7-5214, 7-5215, 7-5216, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265, 7-5604, 7-5605
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermal Dynamics
- MFR # 7-7501
- Zoro # G0243984
- UPC # 699488564038
- Country of Origin Australia
- Category Welding Accessories
Dimensions
Maximum Hole Diameter | 28 3/4 in |
Minimum Hole Diameter | 3 in |
Details
Item | Radius/Roller Cut Guide Kit |
Function | Cuts Circles 3 in to 28.75 in, Maintains a Consistent Height Off the Work Piece Whether Using the Circle Cutting Attachment For Cutting Circles or the Roller Guide Feature to Improve Straight Line Cutting |
Welding Processes | Plasma Cutting |
Application | Attaches to Torch |
Includes | Circle Cutting Attachment, Roller Guide |
For Plasma Torch Model | 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5209, 7-5210, 7-5213, 7-5214, 7-5215, 7-5216, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265, 7-5604, 7-5605 |
Cutting Configuration | Cutting Guide Kit |
For Plasma Torch Series | SL100, SL60 |
Compatible with Brand | Thermal Dynamics |
Cutting Guide Type | Bevelling, Circle Cutting |
Process | Plasma Cutting |
Description
Radius/Roller Cut Guide Kit, Cutting Guide Type Bevelling, Circle Cutting, Cutting Configuration Cutting Guide Kit, Maximum Hole Diameter 28 3/4 in, Minimum Hole Diameter 3 in, Compatible with Brand Thermal Dynamics, For Plasma Torch Series SL100, SL60, For Plasma Torch Model 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5209, 7-5210, 7-5213, 7-5214, 7-5215, 7-5216, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265, 7-5604, 7-5605
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCOTEC ER4043 .030 1# Spool Alum MIG Wire (404301030)
- STEINER Welding Screens, 6 ft H, 6 ft W, Orange (548-6X6)
- AMERICAN TORCH TIP Cutting Tip, size 2 (1-112-2)
- MILLER ELECTRIC Nozzle, Alumina, GL, #8 (1/2 In), PK10 (54N14)
- THERMAL DYNAMICS Torch Adapter Kit, Use w/Spectrum 701 (7-3457)
- THERMAL DYNAMICS Circle Cut Guide Kit, 2.125 - 27.75 In (7-3291)
- THERMAL DYNAMICS Cut Guide Kit, For Straight Line Cutting (7-8910)
- THERMAL DYNAMICS Straight Line Cutting Guide, For Torch (7-8911)
- THERMAL DYNAMICS Leather Leads Cover, 25 Ft with Snaps (9-1270)
- THERMAL DYNAMICS Leather Lead Cover, 20 Ft with Snaps (9-1260)
- LISLE Lisle Corporation LS50850 Ignition Spark Tester with Jump Feature (LS50850)
- Thermal Dynamics Welding Accessories