Shop All Plasma Cutting Systems
Thermal Dynamics
Plasma Torch, with 50 ft. Lead
Mfr # 7-5650
Zoro # G1566691
product price: $1,229.99
/ea
Free Shipping & Returns
$1,229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SL60QD
- Application Plasma Cutting
- Features Quick Disconnect with ATC(R)
- Includes 50 ft Lead
- For Use With Thermal Dynamics Cut Master Plasma Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 7-5650
- Zoro # G1566691
- UPC # 699488023009
- Country of Origin Mexico
- Category Plasma Cutting Systems
Dimensions
Cable Length | 50 ft |
Details
Item | Plasma Torch |
Series | SL60QD |
Application | Plasma Cutting |
Features | Quick Disconnect with ATC(R) |
Includes | 50 ft Lead |
For Use With | Thermal Dynamics Cut Master Plasma Systems |
Duty Cycle | 40 % |
Compatible with Series | Cutmaster 52, Cutmaster 82 |
For Rear Connection Type | ATC |
Maximum Air Flow | 402 cfh |
Compatible with Brand | Thermal Dynamics |
Max. Amperage Range | 50 A - 100 A |
Plasma Torch Model | 7-5605 |
Plasma Torch Type | Handheld |
Welding Processes | Plasma Cutting |
For Maximum Material Thickness | 1 in |
Maximum Current | 80 A |
Duty Rating | Light Duty; Medium Duty |
Compatible with Model | 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5 |
Head Angle | 75 Degrees |
Process | Plasma Cutting |
Description
Plasma Torch, Cable Length 50 ft, Compatible with Model 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5, Compatible with Series Cutmaster 52, Cutmaster 82, Duty Cycle 40 Percent, Compatible with Brand Thermal Dynamics, Maximum Current 80 A, For Maximum Material Thickness 1 in, For Rear Connection Type ATC, Plasma Torch Model 7-5605, Plasma Torch Type Handheld, Series SL60QD, Welding Processes Plasma Cutting
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Glass Tube For Ds80 Desolder Pencil 4 (T0051360599)
- WELLER Soldering Tip, PK 2 (6160)
- WELLER Fine Point Tip Cartridge for WMRP (T0054460299N)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS ER70S-2, 10 lb. (ER70S2-094-10T)
- THERMAL DYNAMICS Plasma Cutter, 60A Rated Output, 90 psi (1-5630-1X)
- THERMAL DYNAMICS Victor Cutmaster 40 Plasma Cutter (1-4000-1)
- THERMAL DYNAMICS CUTMASTER 82 Plasma System (1-1130-1)
- THERMAL DYNAMICS Replacement Torch, for SL60QD Leads (7-5680)
- THERMAL DYNAMICS Plasma Cutter, 60A Rated Output, 90 psi (1-5631-1X)
- THERMAL DYNAMICS ESAB Cutmaster 58 Plasma Cut System (1-5830-1)
- HSA001 40 Amp Plasma Cutter (HSW-6004)
- Thermal Dynamics Plasma Cutting Systems