Shop All Plasma Cutting Accessories
Thermal Dynamics
Plasma Torch Consumable Kit, 90-100 Amps
Mfr # 5-2556
Zoro # G1026243
Free Shipping & Returns
$265.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 7-5200, 7-5202
- Amps 90 to 100A
- Includes (1) Start Cartridge, (10) Tips, (5) Electrodes
- For Plasma Cutter Model 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5
- For Plasma Torch Model 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5209, 7-5210, 7-5213, 7-5214, 7-5215, 7-5216, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265, 7-5604, 7-5605
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermal Dynamics
- MFR # 5-2556
- Zoro # G1026243
- UPC # 699488747417
- Country of Origin Mexico
- Category Plasma Cutting Accessories
Details
Item | Plasma Torch Consumable Kit |
For Use With | 7-5200, 7-5202 |
Amps | 90 to 100A |
Includes | (1) Start Cartridge, (10) Tips, (5) Electrodes |
For Plasma Cutter Model | 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5 |
For Plasma Torch Model | 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5209, 7-5210, 7-5213, 7-5214, 7-5215, 7-5216, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265, 7-5604, 7-5605 |
For Plasma Torch Type | Handheld |
For Plasma Cutter Series | Cutmaster 102, Cutmaster 152, Cutmaster 52, Cutmaster 82 |
For Plasma Torch Series | SL100, SL60 |
Welding Processes | Plasma Cutting |
Maximum Current | 100 A |
Kit Includes | Electrode, Start Cartridge/Swirl Ring, Tip/Nozzle |
Compatible with Brand | Thermal Dynamics |
Process | Plasma Cutting |
Description
Plasma Torch Consumable Kit, Maximum Current 100 A, For Plasma Cutter Model 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5, For Plasma Cutter Series Cutmaster 102, Cutmaster 152, Cutmaster 52, Cutmaster 82
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBOTORCH Torch, Self-Igniting, 180 deg., Swirl (0386-1286)
- LINCOLN ELECTRIC Welding Flux (ED027861)
- WESTWARD Thoriated Tungsten Electrode 1/16" Dia., AWS A5.12, PK10 (49H752)
- POWERWELD Smith Style Cutting Tip, HD, LP Propane/Natural Gas, #5 (SC50-5)
- THERMAL DYNAMICS Torch with Leads for 11G207 (7-0040)
- THERMAL DYNAMICS Drag Shield Cap, 70-100A, For 2CZF1, 2CZF2 (9-8236)
- THERMAL DYNAMICS Shield Cup, For 2CZF1 and 2CZF2 (9-8237)
- THERMAL DYNAMICS Electrode, 40 A, PK5 (9-6006)
- THERMAL DYNAMICS Tip, 20A for 11G207, PK5 (9-0091)
- THERMAL DYNAMICS Plasma Cut Tip, 40A, For PCH26, PK10 (9-6501)
- AMERICAN TORCH TIP Electrode, PK5 (220669ATTC)
- Thermal Dynamics Plasma Cutting Accessories