Shop All Plasma Cutting Accessories
Thermal Dynamics
Plasma Torch Consumable Kit, 80 Amps
Mfr # 5-2555
Zoro # G1654807
original price:
$419.83
37% off
new price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 7-5200, 7-5202
- Amps 80
- Includes (1) Start Cartridge, (10) Tips, (5) Electrodes
- For Plasma Cutter Series Cutmaster 102, Cutmaster 152, Cutmaster 52, Cutmaster 82
- For Plasma Torch Series SL100, SL60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 5-2555
- Zoro # G1654807
- UPC # 699488747400
- Country of Origin Mexico
- Category Plasma Cutting Accessories
Details
Item | Plasma Torch Consumable Kit |
For Use With | 7-5200, 7-5202 |
Amps | 80 |
Includes | (1) Start Cartridge, (10) Tips, (5) Electrodes |
For Plasma Cutter Series | Cutmaster 102, Cutmaster 152, Cutmaster 52, Cutmaster 82 |
For Plasma Torch Series | SL100, SL60 |
Maximum Current | 70 A |
Welding Processes | Plasma Cutting |
Compatible with Brand | Thermal Dynamics |
For Plasma Torch Type | Handheld |
For Plasma Cutter Model | 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5 |
Kit Includes | Electrode, Start Cartridge/Swirl Ring, Tip/Nozzle |
For Plasma Torch Model | 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5209, 7-5210, 7-5213, 7-5214, 7-5215, 7-5216, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265, 7-5604, 7-5605 |
Process | Plasma Cutting |
Description
Plasma Torch Consumable Kit, Maximum Current 70 A, For Plasma Cutter Model 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5, For Plasma Cutter Series Cutmaster 102, Cutmaster 152, Cutmaster 52, Cutmaster 82
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON ER4943 X 1/16IN X 36IN 10LB BOX HIGH TS HIGH YS ALUMINUM TIG WELDING ROD (ER4943-063-10T)
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E6010, 50 lb. (20YD05)
- HARRIS Flow Gauge Regulator, Single Stage, CGA-580, 0 to 60 scfh, Use With: Argon (301-AR60-580)
- TURBOTORCH Torch Kit, PL-8ADLX-B Series, Acetylene (0386-0835)
- THERMAL DYNAMICS Electrode, Plasma Cutting, 40A, PK5 (9-6542)
- THERMAL DYNAMICS Drag Shield Cap, 70-100A, For 2CZF1, 2CZF2 (9-8236)
- THERMAL DYNAMICS Shield Cap Machine, 70 to 100 Amps (9-8239)
- THERMAL DYNAMICS Plasma Torch Consumable Kit, 40 Amps (5-2551)
- THERMAL DYNAMICS Tip, Plasma Cutting Application, 120A, PK5 (9-8253)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 40A, PK5 (9-8207)
- AMERICAN TORCH TIP Electrode Extended, PK5 (020382)
- Thermal Dynamics Plasma Cutting Accessories