Shop All Plasma Cutting Accessories
Thermal Dynamics
Plasma Torch Consumable Kit, 40 Amps
Mfr # 5-2551
Zoro # G2073617
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 7-5200, 7-5202
- Amps 40
- Includes (1) Start Cartridge, (10) Tips, (5) Electrodes
- For Plasma Cutter Series Cutmaster 102, Cutmaster 152, Cutmaster 52, Cutmaster 82
- Welding Processes Plasma Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 5-2551
- Zoro # G2073617
- UPC # 699488747370
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Plasma Torch Consumable Kit |
For Use With | 7-5200, 7-5202 |
Amps | 40 |
Includes | (1) Start Cartridge, (10) Tips, (5) Electrodes |
For Plasma Cutter Series | Cutmaster 102, Cutmaster 152, Cutmaster 52, Cutmaster 82 |
Welding Processes | Plasma Cutting |
Kit Includes | Electrode, Start Cartridge/Swirl Ring, Tip/Nozzle |
For Plasma Torch Type | Handheld |
For Plasma Torch Model | 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5209, 7-5210, 7-5213, 7-5214, 7-5215, 7-5216, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265, 7-5604, 7-5605 |
Maximum Current | 40 A |
Compatible with Brand | Thermal Dynamics |
For Plasma Torch Series | SL100, SL60 |
For Plasma Cutter Model | 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5 |
Process | Plasma Cutting |
Description
Plasma Torch Consumable Kit, Maximum Current 40 A, For Plasma Cutter Model 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5, For Plasma Cutter Series Cutmaster 102, Cutmaster 152, Cutmaster 52, Cutmaster 82
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Stick Electrodes (ED040100-1)
- BLUEFIRE Metal Handle Interchangeable Tube Gas Welding Torch (BTS-8096)
- OPTREL Front Lens Cover, 14 Filter Shade, PK5 (5000.270)
- XTRWELD SELECT 6010 Filler Metal, 1/8, Alloy Steel, 1 lb Display Pack, Gray (SE6010125-1DP)
- THERMAL DYNAMICS Shield Cap Machine, 50 to 60 Amps (9-8238)
- THERMAL DYNAMICS Electrode, Plasma Cutting, 40A, PK5 (9-6542)
- THERMAL DYNAMICS Tip, 20A for 11G207, PK5 (9-0091)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 40A, PK5 (9-8208)
- THERMAL DYNAMICS Plasma Cut Tip, For ICE 25C, 27C, PK5 (CS176656)
- THERMAL DYNAMICS Plasma Cut Tip, 55A, For PCH75, PK10 (8-7504)
- MILLER ELECTRIC Electrode, Extend, For ICE 40C-55C/CM, PK5 (192048)
- Thermal Dynamics Plasma Cutting Accessories