Shop All Plasma Cutting Accessories
Thermal Dynamics
Plasma Torch Consumable Kit, 30 Amps
Mfr # 5-2550
Zoro # G1604757
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 7-5200, 7-5202
- Amps 30
- Includes (1) Start Cartridge, (10) Tips, (5) Electrodes
- For Plasma Torch Type Handheld
- Compatible with Brand Thermal Dynamics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 5-2550
- Zoro # G1604757
- UPC # 699488761871
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Plasma Torch Consumable Kit |
For Use With | 7-5200, 7-5202 |
Amps | 30 |
Includes | (1) Start Cartridge, (10) Tips, (5) Electrodes |
For Plasma Torch Type | Handheld |
Compatible with Brand | Thermal Dynamics |
For Plasma Torch Model | 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5209, 7-5210, 7-5213, 7-5214, 7-5215, 7-5216, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265, 7-5604, 7-5605 |
For Plasma Cutter Series | Cutmaster 102, Cutmaster 152, Cutmaster 52, Cutmaster 82 |
Maximum Current | 30 A |
For Plasma Cutter Model | 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5 |
For Plasma Torch Series | SL100, SL60 |
Welding Processes | Plasma Cutting |
Kit Includes | Electrode, Start Cartridge/Swirl Ring, Tip/Nozzle |
Process | Plasma Cutting |
Description
Plasma Torch Consumable Kit, Maximum Current 30 A, For Plasma Cutter Model 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5, For Plasma Cutter Series Cutmaster 102, Cutmaster 152, Cutmaster 52, Cutmaster 82
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR EQUIPMENT CO $SPOTWELD CUTTER 3/8" DBL END (BL13224)
- POWERWELD Ground Clamp, Alerco Style, 200 Amp (AGC-200)
- LINCOLN ELECTRIC Stick Electrode, E309/309L-15, 1/8", 8 lb (ED033099)
- THERMAL DYNAMICS Electrode, Duty Rating Standard, For Use With 2CZF1 and 2CZF2, Pack of 5 (9-8215)
- THERMAL DYNAMICS Electrode, 40 A, PK5 (9-6506)
- THERMAL DYNAMICS Plasma Cutter Torch, Range 20-60A, w/Lead (7-5200)
- THERMAL DYNAMICS Shield Cup, 55 A, For PCH/M60 - 100XL (8-7500)
- THERMAL DYNAMICS Electrode for 11G207, PK5 (9-0096)
- THERMAL DYNAMICS Tip, 20A for 11G207, PK5 (9-0091)
- THERMAL DYNAMICS Electrode, Plasma Cutting, 40A, PK5 (9-6542)
- AMERICAN TORCH TIP Swirl Ring, 020361 (020361)
- Thermal Dynamics Plasma Cutting Accessories