Shop All Plasma Cutting Accessories
Thermal Dynamics
Plasma Torch, 60A/90deg Torch/Lead, 20 ft
Mfr # 7-5260
Zoro # G7514306
product price: $930.99
/ea
Free Shipping & Returns
$930.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Thermal Dynamics Cut Master Plasma Systems
- Application Replacement 60A 90 Degrees torch and Lead for Victor
- Features 60A/90 Degrees Torch and Lead (20 ft)
- Compatible with Brand Thermal Dynamics
- Max. Amperage Range 50 A - 100 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 7-5260
- Zoro # G7514306
- UPC # 699488007740
- Country of Origin Mexico
- Category Plasma Cutting Accessories
Dimensions
Cable Length | 20 ft |
Details
Item | Plasma Torch |
For Use With | Thermal Dynamics Cut Master Plasma Systems |
Application | Replacement 60A 90 Degrees torch and Lead for Victor |
Features | 60A/90 Degrees Torch and Lead (20 ft) |
Compatible with Brand | Thermal Dynamics |
Max. Amperage Range | 50 A - 100 A |
Compatible with Model | 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5 |
Welding Processes | Plasma Cutting |
For Rear Connection Type | ATC |
Series | SL60 |
Head Angle | 90 Degrees |
Maximum Current | 80 A |
Plasma Torch Model | 7-5260 |
Compatible with Series | Cutmaster 52, Cutmaster 82 |
Duty Cycle | 40 % |
Duty Rating | Light Duty; Medium Duty |
Plasma Torch Type | Handheld |
Process | Plasma Cutting |
Description
Plasma Torch, Cable Length 20 ft, Compatible with Model 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5, Compatible with Series Cutmaster 52, Cutmaster 82, Duty Cycle 40 Percent, Compatible with Brand Thermal Dynamics, Maximum Current 80 A, For Rear Connection Type ATC, Plasma Torch Model 7-5260, Plasma Torch Type Handheld, Series SL60, Welding Processes Plasma Cutting, Duty Rating Light Duty; Medium Duty
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36'' TIG Welding Rod 1/8" Dia., AWS H-13, 1 lb. (30XP46)
- BLUE DEMON BLUEARC 140MSI, INVERTER WELDING MACHINE, MIG AND STICK CAPABLE (BLUEARC-140MSI)
- MILLER ELECTRIC Nozzle, Tapered, Orifice, 1/2 (199615)
- POWERWELD Airco Style Cutting Tip, Acetylene, #5 (164-5)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 70A, PK5 (9-8231)
- THERMAL DYNAMICS Plasma Cut Tip, 80A, For PCH80, PK10 (8-7503)
- THERMAL DYNAMICS Shield Cap Machine, 70 to 100 Amps (9-8239)
- THERMAL DYNAMICS Plasma Cutter Torch, Range 30-100A, w/Lead (7-5202)
- THERMAL DYNAMICS Plasma Cut Tip, 35A, For PCH28, PK10 (9-6500)
- THERMAL DYNAMICS Plasma Torch Consumable Kit, 80 Amps (5-2555)
- MILLER ELECTRIC Plasma Cutter, Spectrum 875, 90PSI, 20ft. (907583)
- Thermal Dynamics Plasma Cutting Accessories