Shop All Plasma Cutting Accessories
Thermal Dynamics
Plasma Torch, 60A/75deg Torch/Lead, 20 ft
Mfr # 7-5204
Zoro # G7577586
product price: $886.99
/ea
Free Shipping & Returns
$886.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Thermal Dynamics Cut Master Plasma Systems
- Application Replacement 60A 75 Degrees torch and Lead for Victor
- Features 60A/75 Degrees Torch and Lead (20 ft)
- Cable Length 20 ft
- Compatible with Model 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 7-5204
- Zoro # G7577586
- UPC # 699488755665
- Country of Origin Mexico
- Category Plasma Cutting Accessories
Dimensions
Cable Length | 20 ft |
Details
Item | Plasma Torch |
For Use With | Thermal Dynamics Cut Master Plasma Systems |
Application | Replacement 60A 75 Degrees torch and Lead for Victor |
Features | 60A/75 Degrees Torch and Lead (20 ft) |
Compatible with Model | 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5 |
For Rear Connection Type | ATC |
Plasma Torch Type | Handheld |
Duty Cycle | 40 % |
Compatible with Series | Cutmaster 52, Cutmaster 82 |
Duty Rating | Light Duty; Medium Duty |
Welding Processes | Plasma Cutting |
Maximum Current | 80 A |
Compatible with Brand | Thermal Dynamics |
Series | SL60 |
Max. Amperage Range | 50 A - 100 A |
Plasma Torch Model | 7-5204 |
Head Angle | 75 Degrees |
Process | Plasma Cutting |
Description
Plasma Torch, Cable Length 20 ft, Compatible with Model 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5, Compatible with Series Cutmaster 52, Cutmaster 82, Duty Cycle 40 Percent, Compatible with Brand Thermal Dynamics, Maximum Current 80 A, For Rear Connection Type ATC, Plasma Torch Model 7-5204, Plasma Torch Type Handheld, Series SL60, Welding Processes Plasma Cutting, Duty Rating Light Duty; Medium Duty
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Brass Sponge, PK 5 (WLACCBS-02)
- XTRWELD Twin Hose Grade R, BB Fittings, VD, 1/4, 50' (HTWR14BB-50)
- COXREELS 1/4" x 75 ft. Spring Driven Welding Dual Reel w/Hose 200 psi (EZ-SHW-175)
- STEINER Welding Screen, 6 ft. H x 8 ft. W (539HD-6X8)
- THERMAL DYNAMICS Plasma Torch, 100A/75deg Torch/Lead, 20 ft (7-5206)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 90/100A, PK5 (9-8212)
- THERMAL DYNAMICS Drag Shield Cap, 70-100A, For 2CZF1, 2CZF2 (9-8236)
- THERMAL DYNAMICS Gas Distributor, Plasma Cutting, 100A (8-7508)
- THERMAL DYNAMICS Electrode for 11G207, PK5 (9-0096)
- THERMAL DYNAMICS Air Filter Kit, For Plasma Cutters (7-7507)
- THERMAL DYNAMICS Plasma Cut Tip, 40A, For PCH62, PK5 (8-7514)
- Thermal Dynamics Plasma Cutting Accessories