Shop All Plasma Cutting Accessories
Thermal Dynamics
Plasma Gouging Tip, B Style, 60-100A, PK5
Mfr # 9-8226
Zoro # G2895532
product price: $22.25
/pk 5, $4.45/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Plasma Cutter Model 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5
- Maximum Current 100 A
- Compatible with Series SL100, SL60
- Cutting Configuration Gouging
- For Plasma Torch Type Handheld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 9-8226
- Zoro # G2895532
- UPC # 699488759090
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Tip |
For Plasma Cutter Model | 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5 |
Maximum Current | 100 A |
Compatible with Series | SL100, SL60 |
Cutting Configuration | Gouging |
For Plasma Torch Type | Handheld |
Compatible with Manufacturer Part Number | 9-8213, 9-8215 |
For Plasma Cutter Series | Cutmaster 102, Cutmaster 152, Cutmaster 52, Cutmaster 82 |
Compatible with Brand | Thermal Dynamics |
Welding Processes | Plasma Cutting |
For Plasma Torch Series | SL60 |
Compatible with Model | 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5209, 7-5210, 7-5213, 7-5214, 7-5215, 7-5216, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265, 7-5604, 7-5605 |
Process | Plasma Cutting |
Description
Tip, For Plasma Cutter Model 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5, For Plasma Cutter Series Cutmaster 102, Cutmaster 152, Cutmaster 52, Cutmaster 82
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Cutting Torch 90 Degree (SC929)
- POWERWELD TIG Rod, Mild Steel, ER70S-6, 1/8" x 36" (S618)
- STEINER Welding Screen, 10 ftW, 6 ft, Charcoal Gray (532-6X10)
- MILWAUKEE TOOL M12 Soldering Iron (2488-20)
- THERMAL DYNAMICS Tip, 40A for 11G207, PK5 (9-0094)
- THERMAL DYNAMICS Torch, Replacement, for 20 ft. QD Torch (4-5604)
- THERMAL DYNAMICS Drag Shield Cap, 50-60A, For 2CZF1, 2CZF2 (9-8235)
- THERMAL DYNAMICS Tip, 20A for 11G207, PK5 (9-0091)
- THERMAL DYNAMICS Plasma Cut Tip, 60A, For PCH51, PK5 (9-5631)
- THERMAL DYNAMICS Plasma Cutter, 120A, 2in Cap., 70psi (1-1730-1)
- MILLER ELECTRIC Plasma Cutter Kit, Fits Brand Hobart (770655)
- Thermal Dynamics Plasma Cutting Accessories