Shop All Plasma Cutting Accessories
Thermal Dynamics
Plasma Cutting Tip, Size 70A, PK5
Mfr # 9-8231
Zoro # G0477556
product price: $55.89
/pk 5, $11.18/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Manufacturer Part Number 9-8213, 9-8215
- Cutting Configuration Standoff Cutting
- For Plasma Torch Type Handheld
- For Plasma Cutter Model 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5
- Welding Processes Plasma Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 9-8231
- Zoro # G0477556
- UPC # 699488755825
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Standoff Tip |
Compatible with Manufacturer Part Number | 9-8213, 9-8215 |
Cutting Configuration | Standoff Cutting |
Maximum Current | 70 A |
For Plasma Torch Type | Handheld |
For Plasma Cutter Model | 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5 |
Welding Processes | Plasma Cutting |
Compatible with Model | 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5209, 7-5210, 7-5213, 7-5214, 7-5215, 7-5216, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265, 7-5604, 7-5605 |
For Plasma Cutter Series | Cutmaster 102, Cutmaster 152, Cutmaster 52, Cutmaster 82 |
For Plasma Torch Series | SL60 |
Compatible with Brand | Thermal Dynamics |
Compatible with Series | SL100, SL60 |
Process | Plasma Cutting |
Description
Standoff Tip, For Plasma Cutter Model 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5, For Plasma Cutter Series Cutmaster 102, Cutmaster 152, Cutmaster 52, Cutmaster 82
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Specialty Gas Regulator, Single Stage, 1/4 in FNPT, 0 to 15 psi (KH1034)
- RADNOR Gas Diffuser, Brass, Tweco, Standard, PK5 (RAD64002720)
- TWECO Female Terminal, Copper (95101111)
- MILLER ELECTRIC Standard Tip, 40 A, For 60T, 80CX, 100T, PK5 (212725)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 40A, PK5 (9-8208)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 50/55A, PK5 (9-8209)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 60A, PK5 (9-8210)
- THERMAL DYNAMICS Electrode, 40 A, PK5 (9-6006)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 90/100A, PK5 (9-8212)
- THERMAL DYNAMICS Plasma Cutter Torch, Range 30-100A, w/Lead (7-5202)
- THERMAL DYNAMICS Plasma Gouging Tip, A Style, 40A, PK5 (9-8225)
- Thermal Dynamics Plasma Cutting Accessories