Shop All Plasma Cutting Accessories
Thermal Dynamics
Plasma Cutting Tip, Size 40A, PK5
Mfr # 9-8207
Zoro # G1586024
product price: $36.55
/pk 5, $7.31/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Model 7-5200, 7-5201, 7-5204, 7-5205, 7-5260, 7-5261, 7-5262
- For Plasma Torch Series SL60
- For Plasma Torch Type Handheld
- Compatible with Series SL60
- Compatible with Manufacturer Part Number 9-8213, 9-8215
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 9-8207
- Zoro # G1586024
- UPC # 699488747448
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Tip |
Compatible with Model | 7-5200, 7-5201, 7-5204, 7-5205, 7-5260, 7-5261, 7-5262 |
For Plasma Torch Series | SL60 |
For Plasma Torch Type | Handheld |
Compatible with Series | SL60 |
Compatible with Manufacturer Part Number | 9-8213, 9-8215 |
For Plasma Cutter Model | 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5 |
Welding Processes | Plasma Cutting |
Compatible with Brand | Thermal Dynamics |
For Plasma Cutter Series | Cutmaster 102, Cutmaster 152, Cutmaster 52, Cutmaster 82 |
Cutting Configuration | Drag Tip Cutting |
Maximum Current | 40 A |
Process | Plasma Cutting |
Description
Tip, For Plasma Cutter Model 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5, For Plasma Cutter Series Cutmaster 102, Cutmaster 152, Cutmaster 52, Cutmaster 82, Compatible with Model 7-5200, 7-5201, 7-5204, 7-5205, 7-5260, 7-5261, 7-5262, Compatible with Series SL60, Compatible with Brand Thermal Dynamics
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Gas Regulator, Single Stage, CGA-510, 0 to 15 psi, Use With: Acetylene (425-15-510)
- HARRIS Gouging Tip Acet (6290-3G)
- HOT MAX STRIKER TRIPLE FLINT (22033)
- WELLER Soldering Iron (T0058770715)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 20A, PK5 (9-8205)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 30A, PK5 (9-8206)
- THERMAL DYNAMICS Start Cartridge for 11G207 (9-0097)
- THERMAL DYNAMICS Tip, Plasma Cutting Application, 70A, PK5 (9-5897)
- THERMAL DYNAMICS Plasma Torch Consumable Kit, 50-55 Amps (5-2552)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 60A, PK5 (9-8210)
- WALTER SURFACE TECHNOLOGIES E-Weld Plasma, Hand Sprayer (53L126)
- Thermal Dynamics Plasma Cutting Accessories