Shop All Plasma Cutting Accessories
Thermal Dynamics
Plasma Cutting Tip, Size 30A, PK5
Mfr # 9-8206
Zoro # G1151762
original price:
$59.77
15% off
new price: $50.25
/pk 5, $10.05/ea
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Plasma Cutter Series Cutmaster 102, Cutmaster 152, Cutmaster 52, Cutmaster 82
- For Plasma Cutter Model 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5
- Cutting Configuration Drag Tip Cutting
- For Plasma Torch Series SL60
- Compatible with Brand Thermal Dynamics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 9-8206
- Zoro # G1151762
- UPC # 699488752183
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Tip |
For Plasma Cutter Series | Cutmaster 102, Cutmaster 152, Cutmaster 52, Cutmaster 82 |
For Plasma Cutter Model | 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5 |
Cutting Configuration | Drag Tip Cutting |
Maximum Current | 30 A |
For Plasma Torch Series | SL60 |
Compatible with Brand | Thermal Dynamics |
Compatible with Series | SL60 |
Compatible with Manufacturer Part Number | 9-8213, 9-8215 |
Compatible with Model | 7-5200, 7-5201, 7-5204, 7-5205, 7-5260, 7-5261, 7-5262 |
For Plasma Torch Type | Handheld |
Welding Processes | Plasma Cutting |
Process | Plasma Cutting |
Description
Tip, For Plasma Cutter Model 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5, For Plasma Cutter Series Cutmaster 102, Cutmaster 152, Cutmaster 52, Cutmaster 82, Compatible with Model 7-5200, 7-5201, 7-5204, 7-5205, 7-5260, 7-5261, 7-5262, Compatible with Series SL60, Compatible with Brand Thermal Dynamics
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE Nonsterile Cotton-Tip Applicators, PK1000 (MDS202050)
- HAKKO Preheater, Digital, 120 Voltage, 730 Watts (FR870B-04)
- XTRWELD 70S-2 Filler Metal, 1/8, Mild & Low Alloy Steel, 1 lb Display Pack, TIG (CL70S2125-1DP)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289768)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 20A, PK5 (9-8205)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 40A, PK5 (9-8207)
- THERMAL DYNAMICS Plasma Torch Consumable Kit, 30 Amps (5-2550)
- THERMAL DYNAMICS Shield Cup for 11G207 (9-0098)
- THERMAL DYNAMICS Tip, Plasma Cutting Application, 60A, PK10 (9-7726)
- THERMAL DYNAMICS Plasma Cut Tip, 60A, For PCH51, PK5 (9-5631)
- MILLER ELECTRIC TIP, 40 AMP, PK3 (249928)
- Thermal Dynamics Plasma Cutting Accessories