Shop All Plasma Cutting Accessories
Thermal Dynamics
Plasma Cutter Torch, Range 20-60A, w/Lead
Mfr # 7-5200
Zoro # G3436246
Free Shipping & Returns
$897.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Light/Medium Duty Cutting
- Includes 20 ft Lead
- Welding Processes Plasma Cutting
- Cable Length 20 ft
- Head Angle 75 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermal Dynamics
- MFR # 7-5200
- Zoro # G3436246
- UPC # 699488756129
- Country of Origin Mexico
- Category Plasma Cutting Accessories
Dimensions
Cable Length | 20 ft |
Details
Item | Plasma Torch |
Application | For Light/Medium Duty Cutting |
Includes | 20 ft Lead |
Welding Processes | Plasma Cutting |
Head Angle | 75 Degrees |
Compatible with Series | Cutmaster 52, Cutmaster 82 |
Duty Rating | Light Duty; Medium Duty |
Max. Amperage Range | 50 A - 100 A |
Compatible with Brand | Thermal Dynamics |
Compatible with Model | 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5 |
Plasma Torch Type | Handheld |
For Rear Connection Type | RPT (O2B) |
Series | SL60 |
Duty Cycle | 40 % |
Maximum Current | 80 A |
Plasma Torch Model | 7-5200 |
Process | Plasma Cutting |
Description
Plasma Torch, Cable Length 20 ft, Compatible with Model 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5, Compatible with Series Cutmaster 52, Cutmaster 82, Duty Cycle 40 Percent, Compatible with Brand Thermal Dynamics, Maximum Current 80 A, For Rear Connection Type RPT (O2B), Plasma Torch Model 7-5200, Plasma Torch Type Handheld, Series SL60, Welding Processes Plasma Cutting, Duty Rating Light Duty; Medium Duty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD Victor Style Cutt Tip 1-101 SRS 1 PC for Acet Size 0 (CTIP1-101-0)
- AMERICAN TORCH TIP Guide, Standoff (21420)
- HOMECARE PRODUCTS Propane Torch Head (HO3656229)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (42-3035-15)
- THERMAL DYNAMICS Electrode, Duty Rating Standard, For Use With 2CZF1 and 2CZF2, Pack of 5 (9-8215)
- THERMAL DYNAMICS Shield Cup, For 2CZF1 and 2CZF2 (9-8237)
- THERMAL DYNAMICS Plasma Gouging Tip, B Style, 60-100A, PK5 (9-8226)
- THERMAL DYNAMICS Plasma Torch, 60A/75deg Torch/Lead, 20 ft (7-5204)
- THERMAL DYNAMICS Plasma Torch Consumable Kit, 80 Amps (5-2555)
- THERMAL DYNAMICS Plasma Torch Consumable Kit, 90-100 Amps (5-2556)
- MILLER ELECTRIC Gas Hose, Gas, Braided Rubber, 12 1/2 Ft L (CS310-12G)
- Thermal Dynamics Plasma Cutting Accessories