Thermal Dynamics

Plasma Cutter, 60A Rated Output, 90 psi (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Plasma Cutting Systems

Key Features

  • Rated Output 60 A
  • Input Voltage 208 V AC, 230 V AC, 480 V AC
  • Cutting Capacity (In.) 5/8 in
  • Series Cutmaster 60i
  • Input (Amps) 19/39/43A
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width (In.) 7 17/20 in
Overall Height (In.) 14.1 in
Overall Depth (In.) 21.12 in
Power Cord Length 9 ft
Overall Height 14.1 in
Ground Cord Length 20 ft
Overall Depth 21.12 in
Overall Width 7.85 in

Description

Plasma Cutter, Cutting Configuration Plasma Cutting, Effective Input Current 400V, 3 ph, For Material Type Aluminum, Mild Steel, Stainless, For Maximum Material Thickness 1 1/2 in, For Minimum Material Thickness 1/8 in, Input Frequency 50/60 Hz, Input Voltage 208 V AC, 230 V AC, 480 V AC, Max. Input Current 26 A @ 208 V (Three-Phase), Open Circuit Voltage 300 V, Phase Single-Phase, Plasma Cutter Model 3-5630-1X, Maximum Output Current 60 A, Plasma Cutting Minimum Output Current 10 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.