Shop All Plasma Cutting Systems
Thermal Dynamics
Plasma Cutter, 60A Rated Output, 90 psi
Mfr # 1-5631-1X
Zoro # G1566700
original price:
$5,923.28
46% off
new price: $3,188.99
/ea
Free Shipping & Returns
$3,188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Output 60 A
- Input Voltage 208 V AC, 230 V AC, 480 V AC
- Cutting Capacity (In.) 5/8 in
- Cable Length (Ft.) 50
- Series Cutmaster 60i
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 1-5631-1X
- Zoro # G1566700
- UPC # 699488023610
- Country of Origin Mexico
- Category Plasma Cutting Systems
Dimensions
Cable Length (Ft.) | 50 |
Overall Width (In.) | 7 17/20 in |
Overall Depth (In.) | 21.12 in |
Overall Height (In.) | 14.1 in |
Overall Depth | 21.12 in |
Cutting Cable Length | 50 ft |
Power Cord Length | 9 ft |
Ground Cord Length | 20 ft |
Overall Width | 7.85 in |
Overall Height | 14.1 in |
Description
Plasma Cutter, Cutting Configuration Plasma Cutting, Effective Input Current 208-230/460V, +/- 10,1/3 ph, 400V, 3 ph, For Material Type Aluminum, Mild Steel, Stainless, For Maximum Material Thickness 1 1/2 in, For Minimum Material Thickness 1/8 in, Input Frequency 50/60 Hz, Input Voltage 208 V AC, 230 V AC, 480 V AC, Max. Input Current 43 A @ 208 V (Single-Phase), Open Circuit Voltage 300 V, Phase Single-Phase, Plasma Cutter Model 1-5631-1X, Maximum Output Current 60 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Rewind Welding Cable Reel, 50ft. (P-WC17L-5001)
- ALPHA FRY Solder 60/40 Rosin Core (13460)
- WELLER 16 Gauge X 1/2In Threaded Hub Needle (KDS1612BT)
- MARKAL Temperature Indicator Stick, 200F (86517)
- THERMAL DYNAMICS Victor Cutmaster 40 Plasma Cutter (1-4000-1)
- THERMAL DYNAMICS Replacement Torch, for SL60QD Leads (7-5680)
- THERMAL DYNAMICS Plasma Cutter, 60A Rated Output, 90 psi (1-5630-1X)
- THERMAL DYNAMICS CUTMASTER 82 Plasma System (1-1130-1)
- THERMAL DYNAMICS Plasma Torch, with 50 ft. Lead (7-5650)
- THERMAL DYNAMICS Plasma Torch, with 20 ft. Lead (7-5604)
- AMICO ELECTRIC 50A Professional Plasma Cutter, 3/4 in. Clean Cut 110/230V Compatible DC Inverter Cutting Machine. (CUT-50)
- Thermal Dynamics Plasma Cutting Systems