Shop All Plasma Cutting Accessories
Thermal Dynamics
Plasma Cutter, 100A, 1-3/4in Cap., 70psi
Mfr # 1-1330-1
Zoro # G7467494
product price: $4,693.99
/ea
Free Shipping & Returns
$4,693.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Plasma Cutting Both Ferrous and Nonferrous Metals Up to 1-3/4 in Tick
- Rated Output 100 A
- Design Inverter
- Overall Depth (In.) 30 in
- Series Cutmaster 102
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 1-1330-1
- Zoro # G7467494
- UPC # 699488003100
- Country of Origin Mexico
- Category Plasma Cutting Accessories
Dimensions
Overall Depth (In.) | 30 in |
Cable Length (Ft.) | 10 |
Overall Width (In.) | 12 in |
Overall Height (In.) | 15 in |
Cutting Cable Length | 20 ft |
Overall Height | 15 in |
Overall Width | 12 in |
Power Cord Length | 10 ft |
Ground Cord Length | 10 ft |
Overall Depth | 30 in |
Description
Plasma Cutter, Cutting Configuration Plasma Cutting, Effective Input Current 208-230V, 1 ph, For Material Type Mild Steel, Stainless, Aluminum, For Maximum Material Thickness 1 3/4 in, For Minimum Material Thickness 1/8 in, Input Frequency 50/60 Hz, Input Voltage 208 V AC, 230 V AC, Max. Input Current 95 A @ 230V (Single-Phase), Open Circuit Voltage 320 V, Phase Single-Phase, Plasma Cutter Model 1-1330-1, Maximum Output Current 100 A, Plasma Cutting Minimum Output Current 10 A
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR Contact Tip, 0.035, Miller, PK10 (RAD64002906)
- VICTOR Gas Regulator, Single Stage, CGA-590, 5 to 150 psi, Use With: Air (0781-3614)
- TIKI Bug Fighter Off! Ready 2 Light Torch Fuel 12 oz (1215093)
- HAKKO Nozzle, Round, 1.0mm x 2.0mm Size (N61-05)
- THERMAL DYNAMICS Plasma Torch, 60A/90deg Torch/Lead, 20 ft (7-5260)
- THERMAL DYNAMICS Gouging Shield Cap, For 2CZF1 and 2CZF2 (9-8241)
- THERMAL DYNAMICS Plasma Gouging Tip, D Style, 60-100A, PK5 (9-8228)
- THERMAL DYNAMICS Shield Cup, 40 A (9-6003)
- THERMAL DYNAMICS Plasma Torch Consumable Kit, 30 Amps (5-2550)
- THERMAL DYNAMICS Replacement Tip for 11G203, PK10 (9-6099)
- MILLER ELECTRIC GOUGE SHIELD (249936)
- Thermal Dynamics Plasma Cutting Accessories