Shop All Plasma Cutting Systems
Thermal Dynamics
Plasma Cutmaster
Mfr # 1-3000-1
Zoro # G610397436
product price: $1,471.99
/ea
Free Shipping & Returns
$1,471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 110 V AC, 240 V AC
- Series Cutmaster 30+
- Features 4.3 in TFT LCD Display, Consumable Life, IP23S Housing
- Includes Digital display, power to severe up to 1 inch, 40% duty cycle @ 40As, dual voltage input power (110V/230V), lightweight and portable at a lean 22 Ibs
- Plasma Cutting Minimum Output Current 10 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 1-3000-1
- Zoro # G610397436
- UPC # 662067330256
- Country of Origin China
- Category Plasma Cutting Systems
Dimensions
Overall Depth | 18.3 in |
Power Cord Length | 10 ft |
Ground Cord Length | 13 ft |
Overall Height | 12.4 in |
Overall Width | 7.9 in |
Cutting Cable Length | 10 ft |
Description
Plasma Cutter, Cutting Configuration Gouging, Effective Input Current 10 A @ 110V AC (Single-Phase), 30 A @ 240V AC (Single-Phase), For Material Type Metal, For Maximum Material Thickness 1/2 in, For Minimum Material Thickness 1/32 in, Input Frequency 50/60 Hz, Input Voltage 110 V AC, 240 V AC, Max. Input Current 30 A @ 240V AC (Single-Phase), Open Circuit Voltage 290 V, Phase Single-Phase, Plasma Cutter Model 1-3000-1, Maximum Output Current 30 A, Plasma Cutting Minimum Output Current 10 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Contact Tip, Wire Size .052", Pk10 (403-1-35)
- MARKAL Markal 434-11513 Ma Cool Gel Heat Barrierspray 16 Oz. (434-11513)
- SMITH EQUIPMENT Cutting Tip, 1/2 to 5/8 In Thick (SC12-1)
- UNIWELD RACK 32 PITCH 10in FOR MACHINE CUTTING (6250-2)
- THERMAL DYNAMICS CUTMASTER 82 Plasma System (1-1130-1)
- THERMAL DYNAMICS Plasma Torch, with 50 ft. Lead (7-5650)
- THERMAL DYNAMICS Replacement Torch, for SL60QD Leads (7-5680)
- THERMAL DYNAMICS Plasma Cutter, 60A Rated Output, 90 psi (1-5630-1X)
- THERMAL DYNAMICS Plasma Torch, with 20 ft. Lead (7-5604)
- THERMAL DYNAMICS Victor Cutmaster 40 Plasma Cutter (1-4000-1)
- AMICO ELECTRIC 60-Amp 13-Ft. Plasma Torch Assembly, Use for CUT-30/40/50, APC-30/40/50, CTS-160/180/200 (AG-60)
- Thermal Dynamics Plasma Cutting Systems