Shop All Plasma Cutting Accessories
Thermal Dynamics
Plasma Cut Tip, For ICE 25C, 27C, PK5
Mfr # CS176656
Zoro # G1308036
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ICE 25C, 27C
- For Plasma Torch Series ICE 27C
- Compatible with Brand Thermal Dynamics
- Compatible with Series ICE 25C, ICE 27C
- Welding Processes Plasma Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermal Dynamics
- MFR # CS176656
- Zoro # G1308036
- UPC # 699488738026
- Country of Origin Italy
- Category Plasma Cutting Accessories
Details
Item | Tip |
For Use With | ICE 25C, 27C |
For Plasma Torch Series | ICE 27C |
Compatible with Brand | Thermal Dynamics |
Compatible with Series | ICE 25C, ICE 27C |
Welding Processes | Plasma Cutting |
Process | Plasma Cutting |
Description
Tip, Compatible with Series ICE 25C, ICE 27C, Compatible with Brand Thermal Dynamics, Welding Processes Plasma Cutting, For Use With ICE 25C, 27C, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL DYNAMICS O-Ring, For 2CZF1 and 2CZF2, PK5 (8-3486)
- WORTHINGTON BERNZO Worthington Bernzo 330194/ST2200T Micro Flame Butane Torch Kit (330194/ST2200T)
- SMITH EQUIPMENT Medium Duty Combination Outfit, MBA-30 Series, Acetylene, Welds Up To 3/8 in (MBA-30300)
- POWERWELD Victor Style Cutting Tip, HD, LP Propane/Natural Gas, #00 (0333-0301) (00-GPN)
- THERMAL DYNAMICS Plasma Torch Consumable Kit, 50-55 Amps (5-2552)
- THERMAL DYNAMICS Electrode, 55 A, PK5 (8-7502)
- THERMAL DYNAMICS Air Filter Kit, For Plasma Cutters (7-7507)
- THERMAL DYNAMICS Gouging Shield Cap, For 2CZF1 and 2CZF2 (9-8241)
- THERMAL DYNAMICS Plasma Torch Consumable Kit, 40 Amps (5-2551)
- THERMAL DYNAMICS Torch with Leads for 11G207 (7-0040)
- THERMAL DYNAMICS Plasma Cut Tip, 80A, For PCH102, PK10 (9-7728)
- Thermal Dynamics Plasma Cutting Accessories