Shop All Plasma Cutting Accessories
Thermal Dynamics
Plasma Cut Tip, 80A, For PCH80, PK10
Mfr # 8-7503
Zoro # G0970846
product price: $103.99
/pk 10, $10.40/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PCH-80
- Welding Processes Plasma Cutting
- Maximum Current 40 A
- Compatible with Model 625XR, Cutmaster 80XL, Pakmaster 75, Pakmaster 75XL, Signature PAK625XR
- For Plasma Torch Series PCH/M-102, PCH/M-60, PCH/M-75, PCH/M-76, PCH/M-80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 8-7503
- Zoro # G0970846
- UPC # 699488777797
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Tip |
For Use With | PCH-80 |
Welding Processes | Plasma Cutting |
Maximum Current | 40 A |
Compatible with Model | 625XR, Cutmaster 80XL, Pakmaster 75, Pakmaster 75XL, Signature PAK625XR |
For Plasma Torch Series | PCH/M-102, PCH/M-60, PCH/M-75, PCH/M-76, PCH/M-80 |
For Plasma Torch Type | Handheld, Machine |
Cutting Configuration | Drag Tip Cutting |
For Plasma Cutter Series | Cut Master 80XL, Pak Master 100XL, Pak Master 100XLP, Pak Master 75, Pak Master 75XL, Pak Master 75XLP |
Compatible with Brand | Thermal Dynamics |
Compatible with Series | PCH/M-100XL, PCH/M-102, PCH/M-60, PCH/M-75, PCH/M-76, PCH/M-80 |
Process | Plasma Cutting |
Description
Tip, For Plasma Cutter Series Cut Master 80XL, Pak Master 100XL, Pak Master 100XLP, Pak Master 75, Pak Master 75XL, Pak Master 75XLP, Compatible with Model 625XR, Cutmaster 80XL, Pakmaster 75, Pakmaster 75XL, Signature PAK625XR, Compatible with Series PCH/M-100XL, PCH/M-102, PCH/M-60, PCH/M-75, PCH/M-76, PCH/M-80, Compatible with Brand Thermal Dynamics, Maximum Current 40 A, Welding Processes Plasma Cutting, Cutting Configuration Drag Tip Cutting, For Plasma Torch Type Handheld, Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN ENTERPRISES Western Enterprises 312-806 Adaptor Cga-320-580 (312-806)
- TWECO Nozzle, 24CT, 5/8 Inch Bore, 1.75 Inch L (1240-1424)
- WELLER 22 Gaugex1-1/2In Plastic Tape Red Needle (KDS22TNP)
- MILLER ELECTRIC Two Hose Manifold, Y Shaped, For Oxygen (NE135B)
- THERMAL DYNAMICS Plasma Cut Tip, 55A, For ICE 40-55CM, PK5 (CS192056)
- THERMAL DYNAMICS Plasma Cut Tip, 40A, For PCH62, PK5 (8-7514)
- THERMAL DYNAMICS Gouging Shield Cap, For 2CZF1 and 2CZF2 (9-8241)
- THERMAL DYNAMICS Start Cartridge for 11G207 (9-0097)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 40A, PK5 (9-8207)
- THERMAL DYNAMICS Plasma Torch, 100A/90deg Torch/Lead, 20 ft (7-5263)
- AMERICAN TORCH TIP Nozzle Extended, PK5 (220011ATTC)
- Thermal Dynamics Plasma Cutting Accessories