Shop All Plasma Cutting Accessories
Thermal Dynamics
Plasma Cut Tip, 80A, For PCH102, PK10
Mfr # 9-7728
Zoro # G1445972
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PCH-102
- For Plasma Torch Series PCH/M-80
- For Plasma Cutter Series Pak Master 100XL, Pak Master 100XLP, Pak Master 75XLP
- Compatible with Brand Thermal Dynamics
- Compatible with Model Pakmaster 100XL Plus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermal Dynamics
- MFR # 9-7728
- Zoro # G1445972
- UPC # 699488702638
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Tip |
For Use With | PCH-102 |
For Plasma Torch Series | PCH/M-80 |
For Plasma Cutter Series | Pak Master 100XL, Pak Master 100XLP, Pak Master 75XLP |
Compatible with Brand | Thermal Dynamics |
Compatible with Model | Pakmaster 100XL Plus |
Compatible with Series | PCH/M-102, PCH/M-80 |
Maximum Current | 80 A |
Welding Processes | Plasma Cutting |
Cutting Configuration | Standoff Cutting |
For Plasma Torch Type | Handheld, Machine |
Process | Plasma Cutting |
Description
Tip, For Plasma Cutter Series Pak Master 100XL, Pak Master 100XLP, Pak Master 75XLP, Compatible with Model Pakmaster 100XL Plus, Compatible with Series PCH/M-102, PCH/M-80, Compatible with Brand Thermal Dynamics, Maximum Current 80 A, Welding Processes Plasma Cutting, Cutting Configuration Standoff Cutting, For Plasma Torch Type Handheld, Machine, For Use With PCH-102, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD Victor Style Cutt Tip 1-101 SRS 1 PC for Acetylene Size 00 (CTIP1-101-00)
- STEINER Welding Screen, 6 ft. H x 8 ft. W (535-6X8)
- BUILDPRO Mobile Tool Cart, 43" H (TMC8080)
- PLATO Soldering Tip (33-8141)
- THERMAL DYNAMICS Tip, 40A for 11G207, PK5 (9-0094)
- THERMAL DYNAMICS Shield Cup, 40 A (9-6003)
- THERMAL DYNAMICS Plasma Cutter, 100A, 1-3/4in Cap., 70psi (1-1330-1)
- THERMAL DYNAMICS Plasma Cut Tip, 35A, For PCH28, PK10 (9-6500)
- THERMAL DYNAMICS Plasma Torch, 100A/90deg Torch/Lead, 20 ft (7-5263)
- THERMAL DYNAMICS Electrode for 11G207, PK5 (9-0096)
- MILLER ELECTRIC Short Body Machine Torch, 60A, 25 ft. (257464)
- Thermal Dynamics Plasma Cutting Accessories