Shop All Plasma Cutting Accessories
Thermal Dynamics
Plasma Cut Tip, 60A, For PCH51, PK5
Mfr # 9-5631
Zoro # G1011613
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PCH-51
- Maximum Current 60 A
- For Plasma Cutter Series Dynapak 4Xi, Pak 3, Pak 3XR, Pak 5XR, Pak 5XT, Pak 625XT, Pak 6XR, Pak 750XR
- For Plasma Torch Series PCH/M-51
- Compatible with Model 4Xi, 6Xi, PAK 3XR, PAK 5XT, PAK 6XR, PAK 7XR, Signature PAK 625XR, Signature PAK 750XR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermal Dynamics
- MFR # 9-5631
- Zoro # G1011613
- UPC # 699488537872
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Tip |
For Use With | PCH-51 |
Maximum Current | 60 A |
For Plasma Cutter Series | Dynapak 4Xi, Pak 3, Pak 3XR, Pak 5XR, Pak 5XT, Pak 625XT, Pak 6XR, Pak 750XR |
For Plasma Torch Series | PCH/M-51 |
Compatible with Model | 4Xi, 6Xi, PAK 3XR, PAK 5XT, PAK 6XR, PAK 7XR, Signature PAK 625XR, Signature PAK 750XR |
Compatible with Brand | Thermal Dynamics |
Compatible with Plasma Gas | Air |
Compatible with Series | PCH/M-51 |
Cutting Configuration | Drag Shield Cutting, Standoff Cutting |
For Plasma Torch Type | Handheld, Machine |
Welding Processes | Plasma Cutting |
Process | Plasma Cutting |
Description
Tip, For Plasma Cutter Series Dynapak 4Xi, Pak 3, Pak 3XR, Pak 5XR, Pak 5XT, Pak 625XT, Pak 6XR, Pak 750XR, Compatible with Model 4Xi, 6Xi, PAK 3XR, PAK 5XT, PAK 6XR, PAK 7XR, Signature PAK 625XR, Signature PAK 750XR, Compatible with Series PCH/M-51, Compatible with Brand Thermal Dynamics, Maximum Current 60 A, Compatible with Plasma Gas Air, Welding Processes Plasma Cutting, Cutting Configuration Drag Shield Cutting, Standoff Cutting, For Plasma Torch Type Handheld, Machine, For Use With PCH-51
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC MIG Welding Wire, L-56, .045, Spool (ED025946)
- TILLMAN 90 Oz. Green Helmet Drape, Snap (6013)
- STEINER Protect-O-Screens (R) 6 ft. Wx6 ft., Yellow (334-6X6)
- LINCOLN ELECTRIC Flux-Cored Wire, Lincore 55, 5/64", 25 lb (ED031122)
- THERMAL DYNAMICS Shield Cup for 11G207 (9-0098)
- THERMAL DYNAMICS Plasma Torch, 60A/90deg Torch/Lead, 20 ft (7-5260)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 40A, PK5 (9-8207)
- THERMAL DYNAMICS Plasma Torch Consumable Kit, 50-55 Amps (5-2552)
- THERMAL DYNAMICS Plasma Cutter Torch, Range 30-100A, w/Lead (7-5202)
- THERMAL DYNAMICS Shield Cup, 55 A, For PCH/M60 - 100XL (8-7500)
- AMERICAN TORCH TIP Retaining Cap, 85 Amps, Plasma Cutting (220854ATTC)
- Thermal Dynamics Plasma Cutting Accessories