Shop All Plasma Cutting Accessories
Thermal Dynamics
Plasma Cut Tip, 55A, For PCH75, PK10
Mfr # 8-7504
Zoro # G0297753
product price: $108.99
/pk 10, $10.90/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With PCH-75
- Compatible with Series PCH/M-100XL, PCH/M-102, PCH/M-62, PCH/M-75
- For Plasma Torch Series PCH/M-102, PCH/M-62, PCH/M-75
- For Plasma Torch Type Handheld, Machine
- Maximum Current 55 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 8-7504
- Zoro # G0297753
- UPC # 699488582582
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Tip |
For Use With | PCH-75 |
Compatible with Series | PCH/M-100XL, PCH/M-102, PCH/M-62, PCH/M-75 |
For Plasma Torch Series | PCH/M-102, PCH/M-62, PCH/M-75 |
For Plasma Torch Type | Handheld, Machine |
Maximum Current | 55 A |
Compatible with Brand | Thermal Dynamics |
Cutting Configuration | Standoff Cutting |
For Plasma Cutter Series | Cut Master 50, Cut Master 80XL, Pak Master 100XL, Pak Master 100XLP, Pak Master 50XLP, Pak Master 75, Pak Master 75XL, Pak Master 75XLP |
Compatible with Model | 625XR, Cutmaster 80XL, Pakmaster 75, Pakmaster 75XL, Signature PAK625XR |
Welding Processes | Plasma Cutting |
Process | Plasma Cutting |
Description
Tip, For Plasma Cutter Series Cut Master 50, Cut Master 80XL, Pak Master 100XL, Pak Master 100XLP, Pak Master 50XLP, Pak Master 75, Pak Master 75XL, Pak Master 75XLP, Compatible with Model 625XR, Cutmaster 80XL, Pakmaster 75, Pakmaster 75XL, Signature PAK625XR, Compatible with Series PCH/M-100XL, PCH/M-102, PCH/M-62, PCH/M-75, Compatible with Brand Thermal Dynamics, Maximum Current 55 A, Welding Processes Plasma Cutting, Cutting Configuration Standoff Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E316L-16, 5 lb. (41R203)
- METABO AIR WRAP NOZZLE (630004000)
- TECHSPRAY Silicone Conformal Coating (2102-12S)
- POWERWELD INC Powerweld® Mild Steel Welding Wire Er70S-6 .035" X 44Lb Spool (70S603544)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 90/100A, PK5 (9-8212)
- THERMAL DYNAMICS Start Cartridge for 11G207 (9-0097)
- THERMAL DYNAMICS Tip, Plasma Cutting Application, 70A, PK5 (9-5897)
- THERMAL DYNAMICS Plasma Gouging Tip, C Style, 60-100A, PK5 (9-8227)
- THERMAL DYNAMICS Drag Shield Cap, 70-100A, For 2CZF1, 2CZF2 (9-8236)
- THERMAL DYNAMICS Shield Cup, Plasma Cutting Application (9-8400)
- THERMAL DYNAMICS Shield Cap Machine, 40 Amps (9-8245)
- Thermal Dynamics Plasma Cutting Accessories