Shop All Plasma Cutting Accessories
Thermal Dynamics
Plasma Cut Tip, 40A, For PCH26, PK10
Mfr # 9-6501
Zoro # G1530234
original price:
$136.06
28% off
new price: $97.15
/pk 10, $9.72/ea
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PCH-26
- For Plasma Torch Type Handheld, Machine
- Welding Processes Plasma Cutting
- Compatible with Series PCH-25/38, PCH-26, PCH/M-28, PCH/M-35, PCH/M-40, PCH/M-42
- Compatible with Model Pakmaster 50, Pakmaster 50XL, Stak Pal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 9-6501
- Zoro # G1530234
- UPC # 699488544917
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Tip |
For Use With | PCH-26 |
For Plasma Torch Type | Handheld, Machine |
Welding Processes | Plasma Cutting |
Compatible with Series | PCH-25/38, PCH-26, PCH/M-28, PCH/M-35, PCH/M-40, PCH/M-42 |
Compatible with Model | Pakmaster 50, Pakmaster 50XL, Stak Pal |
Maximum Current | 40 A |
For Plasma Torch Series | PCH-26, PCH/M-28, PCH/M-35, PCH/M-40, PCH/M-42 |
Cutting Configuration | Drag Tip Cutting |
For Plasma Cutter Series | Pak Master 38XL, Pak Master 50, Pak Master 50XL |
Compatible with Plasma Gas | Air |
Compatible with Brand | Thermal Dynamics |
Process | Plasma Cutting |
Description
Tip, For Plasma Cutter Series Pak Master 38XL, Pak Master 50, Pak Master 50XL, Compatible with Model Pakmaster 50, Pakmaster 50XL, Stak Pal, Compatible with Series PCH-25/38, PCH-26, PCH/M-28, PCH/M-35, PCH/M-40, PCH/M-42, Compatible with Brand Thermal Dynamics, Maximum Current 40 A, Compatible with Plasma Gas Air, Welding Processes Plasma Cutting, Cutting Configuration Drag Tip Cutting, For Plasma Torch Type Handheld, Machine, For Use With PCH-26, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD TIG Rod, Aluminum, ER4043, 1/8" x 36" (ER4043-18)
- WESTWARD Gouging Carbon Electrode 5/16" Dia., Pk10 (41R168)
- POWERWELD Tweco Style Ground Clamp, 300A (EL-300)
- MILLER ELECTRIC MIG Welding Gun, 250A, 12 ft. L Cable (1770036)
- THERMAL DYNAMICS Lead Extensions, 25 ft. (7-7545)
- THERMAL DYNAMICS Tip, 40A for 11G207, PK5 (9-0094)
- THERMAL DYNAMICS Plasma Cut Tip, 55A, For PCH75, PK10 (8-7504)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 20A, PK5 (9-8205)
- THERMAL DYNAMICS Electrode, Plasma Cutting Application, PK5 (9-8402)
- THERMAL DYNAMICS Electrode, Plasma Cutting, 40A, PK5 (9-6542)
- THERMAL DYNAMICS Plasma Tip, 60A/Drag Tip, PK5 (9-8252)
- Thermal Dynamics Plasma Cutting Accessories