Shop All Plasma Cutting Accessories
Thermal Dynamics
Plasma Cut Tip, 105A, For PCH100, PK10
Mfr # 8-7505
Zoro # G0929984
product price: $102.99
/pk 10, $10.30/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PCH-100
- Welding Processes Plasma Cutting
- Compatible with Series PCH, PCM
- Cutting Configuration Standoff Cutting
- Compatible with Model 625XR, Cutmaster 80XL, Pakmaster 75, Pakmaster 75XL, Signature PAK625XR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 8-7505
- Zoro # G0929984
- UPC # 699488614375
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Tip |
For Use With | PCH-100 |
Welding Processes | Plasma Cutting |
Compatible with Series | PCH, PCM |
Cutting Configuration | Standoff Cutting |
Compatible with Model | 625XR, Cutmaster 80XL, Pakmaster 75, Pakmaster 75XL, Signature PAK625XR |
Compatible with Brand | Thermal Dynamics |
For Plasma Torch Series | PCM |
For Plasma Cutter Series | Cut Master 80XL, Pak Master 100XL |
Maximum Current | 70 A |
Process | Plasma Cutting |
Description
Tip, For Plasma Cutter Series Cut Master 80XL, Pak Master 100XL, Compatible with Model 625XR, Cutmaster 80XL, Pakmaster 75, Pakmaster 75XL, Signature PAK625XR, Compatible with Series PCH, PCM, Compatible with Brand Thermal Dynamics, Maximum Current 70 A, Welding Processes Plasma Cutting, Cutting Configuration Standoff Cutting, For Use With PCH-100, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD SELECT 6013 Filler Metal, 5/32, Low Alloy Steel, 5 Lb. Box priced per pound (SE6013156-5)
- POWERWELD Deluxe MIG Cart (CCMIG-DELUXE)
- MILLER ELECTRIC Drive Roll, Dual Groove, Wire Size 0.03, .035, .045, .062 (136135)
- RADNOR Insulator, Tweco, Slip-On, PK5 (RAD64002708)
- THERMAL DYNAMICS Electrode, 30-60 A, Standard, PK5 (9-5633)
- THERMAL DYNAMICS Shield Cup, 55 A, For PCH/M60 - 100XL (8-7500)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 50/55A, PK5 (9-8209)
- THERMAL DYNAMICS Plasma Cut Tip, For ICE 25C, 27C, PK5 (CS176656)
- THERMAL DYNAMICS Plasma Cut Tip, 40A, For PCH62, PK5 (8-7514)
- THERMAL DYNAMICS Shield Cap, 40 Amps, For 2CZF1 and 2CZF2 (9-8244)
- MILLER ELECTRIC Retaining Cup, 80 A, For 60T, 80/100TM (212733)
- Thermal Dynamics Plasma Cutting Accessories