Shop All Welding Accessories
Thermal Dynamics
Leather Lead Cover, 20 Ft with Snaps
Mfr # 9-1260
Zoro # G0862066
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Function Provides Additional Protection to Torch Lead
- Welding Processes Plasma Cutting
- Color Yellow
- Characteristics 20 ft Leather Covering with Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermal Dynamics
- MFR # 9-1260
- Zoro # G0862066
- UPC # 699488757799
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Length | 20 ft |
Dimensions | 20 ft L |
Details
Item | Plasma Torch Cable Cover |
Material | Leather |
Function | Provides Additional Protection to Torch Lead |
Welding Processes | Plasma Cutting |
Color | Yellow |
Characteristics | 20 ft Leather Covering with Snaps |
Application | Covers Torch Lead |
Closure Method | Snaps |
Compatible with Brand | Thermal Dynamics |
For Plasma Torch Series | SL100, SL40, SL60 |
For Plasma Torch Model | 7-0040, 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5209, 7-5210, 7-5213, 7-5214, 7-5215, 7-5216, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265, 7-5604, 7-5605 |
Description
Plasma Torch Cable Cover, Closure Method Snaps, Color Yellow, For Plasma Torch Model 7-0040, 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5209, 7-5210, 7-5213, 7-5214, 7-5215, 7-5216, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265, 7-5604, 7-5605, For Plasma Torch Series SL100, SL40, SL60, Welding Processes Plasma Cutting, Compatible with Brand Thermal Dynamics, Material Leather, Application Covers Torch Lead, Overall Length 20 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Tungsten Electrode 1/16" Dia., AWS A5.12 / ISO6848, PK10 (WL2116X7)
- XTRWELD 308L Filler Metal, 3/32, Stainless Steel, 1 lb Display Pack, 36 Inch L (CL308L093-1DP)
- STEINER Barrier Curtain, 10 ft. W x 6 ft. H, Clear (339-6X10)
- SEELYE Thermoplastic Welding Rod, PK 39 (900-11201)
- THERMAL DYNAMICS Straight Line Cutting Guide, For Torch (7-8911)
- THERMAL DYNAMICS Torch Adapter Kit, For Thermal XLs (7-3447)
- THERMAL DYNAMICS Torch Adapter Kit, For Esab 750i/1000i (7-3429)
- THERMAL DYNAMICS Leather Leads Cover, 25 Ft with Snaps (9-1270)
- THERMAL DYNAMICS Torch Adapter Kit, For Powermax 600 - 900 (7-3454)
- THERMAL DYNAMICS Stand Off Cutting Guide (9-8251)
- K-TOOL INTERNATIONAL K Tool International Auto Darkening Welding Goggles Kit (KT305374)
- Thermal Dynamics Welding Accessories