Shop All Plasma Cutting Accessories
Thermal Dynamics
Gas Distributor, Plasma Cutting, 100A
Mfr # 8-7508
Zoro # G5986535
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Thermal Dynamics Plasma Cutting Torch
- Amps 100
- Application Plasma Cutting
- Maximum Current 100 A
- For Plasma Torch Model Econopak 100, Pakmaster 75, Pakmaster 75XL, Cutmaster 80XL, Pakmaster 100XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 8-7508
- Zoro # G5986535
- UPC # 699488568784
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Gas Distributor |
For Use With | Thermal Dynamics Plasma Cutting Torch |
Amps | 100 |
Application | Plasma Cutting |
Maximum Current | 100 A |
For Plasma Torch Model | Econopak 100, Pakmaster 75, Pakmaster 75XL, Cutmaster 80XL, Pakmaster 100XL |
Welding Processes | Plasma Cutting |
For Plasma Cutter Model | Econopak 100, Pak Master 75, Pak Master 75 XL, Cut Master 80 XL, Pak Master 100XL |
Compatible with Brand | Thermal Dynamics |
Compatible with Model | Cutmaster 80XL, Econopak 100, Pakmaster 100XL, Pakmaster 75, Pakmaster 75XL |
Compatible with Manufacturer Part Number | PCH/M-100XL, PCH/M-102, PCH/M-60, PCH/M-62, PCH/M-75, PCH/M-76, PCH/M-80 |
For Plasma Torch Series | Econopak, Pakmaster, Cutmaster |
For Plasma Cutter Series | Econopak 100, Pak Master 75, Pak Master 75 XL, Cut Master 80 XL, Pak Master 100XL |
Cutting Configuration | Goughing |
Compatible with Series | Cutmaster, Econopak, Pakmaster |
Process | Plasma Cutting |
Description
Gas Distributor, For Plasma Cutter Model Cut Master 80 XL, Econopak 100, Pak Master 100XL, Pak Master 75, Pak Master 75 XL, For Plasma Cutter Series Cut Master 80 XL, Econopak 100, Pak Master 100XL, Pak Master 75, Pak Master 75 XL, Compatible with Model Cutmaster 80XL, Econopak 100, Pakmaster 100XL, Pakmaster 75, Pakmaster 75XL, Compatible with Series Cutmaster, Econopak, Pakmaster, Compatible with Brand Thermal Dynamics, Maximum Current 100 A, Cutting Configuration Goughing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Weld Square, 3-3/4x3-3/4in, 60lb (WS300)
- HAKKO Tip Polisher, Blue/Yellow (FT700-05)
- PLATO Soldering Tip For Weller WSP80 (MS-3600)
- POWERWELD Magnetic Rotary Ground Clamp, 600A (ECM60R)
- THERMAL DYNAMICS Plasma Cutter Torch, Range 30-100A, w/Lead (7-5202)
- THERMAL DYNAMICS Electrode, 30-60 A, Standard, PK5 (9-5633)
- THERMAL DYNAMICS Plasma Cut Tip, 80A, For PCH102, PK10 (9-7728)
- THERMAL DYNAMICS Plasma Cut Tip, 80A, For PCH80, PK10 (8-7503)
- THERMAL DYNAMICS Plasma Gouging Tip, A Style, 40A, PK5 (9-8225)
- THERMAL DYNAMICS Shield Cap Deflector, For 2CZF1 and 2CZF2 (9-8243)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 50/55A, PK5 (9-8209)
- Thermal Dynamics Plasma Cutting Accessories