Shop All Plasma Cutting Accessories
Thermal Dynamics
Gas Distributor, 55 A, For PCH/M60 - 100XL
Mfr # 8-7501
Zoro # G1799926
product price: $31.45
/ea
$31.45
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PCH/M-100XL, PCH/M-60, PCH/M-75, PCH/M-76, PCH/M-80
- Amps 55
- Application for Cutting
- Welding Processes Plasma Cutting
- Compatible with Series PCH/M-100XL, PCH/M-102, PCH/M-60, PCH/M-62, PCH/M-75, PCH/M-76, PCH/M-80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 8-7501
- Zoro # G1799926
- UPC # 699488562942
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Gas Distributor |
For Use With | PCH/M-100XL, PCH/M-60, PCH/M-75, PCH/M-76, PCH/M-80 |
Amps | 55 |
Application | for Cutting |
Welding Processes | Plasma Cutting |
Compatible with Series | PCH/M-100XL, PCH/M-102, PCH/M-60, PCH/M-62, PCH/M-75, PCH/M-76, PCH/M-80 |
For Plasma Torch Series | PCH/M-100XL, PCH/M-102, PCH/M-60, PCH/M-62, PCH/M-75, PCH/M-76, PCH/M-80 |
Cutting Configuration | Standard Cutting |
Maximum Current | 55 A |
Compatible with Manufacturer Part Number | PCH/M-100XL, PCH/M-102, PCH/M-60, PCH/M-62, PCH/M-75, PCH/M-76, PCH/M-80 |
Compatible with Brand | Thermal Dynamics |
For Plasma Torch Type | Handheld, Machine |
For Plasma Cutter Series | Cutmaster 50, Cutmaster 80XL, Econopak 100, Pakmaster 75, Pakmaster 75XL, Pakmaster 100XL |
Process | Plasma Cutting |
Description
Gas Distributor, For Plasma Cutter Series Cutmaster 50, Cutmaster 80XL, Econopak 100, Pakmaster 100XL, Pakmaster 75, Pakmaster 75XL, Compatible with Series PCH/M-100XL, PCH/M-102, PCH/M-60, PCH/M-62, PCH/M-75, PCH/M-76, PCH/M-80, Compatible with Brand Thermal Dynamics, Maximum Current 55 A, Cutting Configuration Standard Cutting, Welding Processes Plasma Cutting, Compatible with Manufacturer Part Number PCH/M-100XL, PCH/M-102, PCH/M-60, PCH/M-62, PCH/M-75, PCH/M-76, PCH/M-80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Helmet Front Cover Lens, Replacement, PK5 (265304)
- SHARK INDUSTRIES REG TIP CLEANER (SI12241)
- ZORO SELECT Welding Blanket, 8 ft. W, 6 ft., Black (22RN88)
- LINCOLN ELECTRIC LINCOLN KP2746-2 MIG Gas Diffuser (KP2746-2)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 40A, PK5 (9-8207)
- THERMAL DYNAMICS Torch with Leads for 11G207 (7-0040)
- THERMAL DYNAMICS Tip, 40A for 11G207, PK5 (9-0094)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 80A, PK5 (9-8211)
- THERMAL DYNAMICS Plasma Cutter Torch, Range 30-100A, w/Lead (7-5202)
- THERMAL DYNAMICS Shield Cap Deflector, For 2CZF1 and 2CZF2 (9-8243)
- MILLER ELECTRIC Deflector, 40 & 50 A, For 40C/T, 50C/CM, 55C (177888)
- Thermal Dynamics Plasma Cutting Accessories