Shop All Plasma Cutting Systems
Thermal Dynamics
ESAB Cutmaster A80 Plasma Cut System
Mfr # 1-1334-1
Zoro # G801767208
product price: $5,292.99
/ea
Free Shipping & Returns
$5,292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 208 V, 230 V
- Series Cutmaster A80
- Features Automated Plasma System
- Input Frequency 50/60 Hz
- For Maximum Material Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermal Dynamics
- MFR # 1-1334-1
- Zoro # G801767208
- UPC # 699488004176
- Country of Origin Mexico
- Category Plasma Cutting Systems
Dimensions
Cutting Cable Length | 25 ft |
Power Cord Length | 10 ft |
Overall Width | 9.75 in |
Overall Depth | 26 in |
Ground Cord Length | 25 ft |
Overall Height | 13.5 in |
Description
Plasma Cutter, Cutting Configuration Beveling, Drag Cutting, Extended Reach Cutting, Fine Cutting, Gouging, Standard Cutting, Effective Input Current 208-230 VAC, For Material Type Aluminum, Stainless Steel, Steel, For Maximum Material Thickness 1/2 in, For Minimum Material Thickness 0.5 mm, Input Frequency 50/60 Hz, Input Voltage 208 V, 230 V, Max. Input Current 95 A @ 230 V, 1 ph, Open Circuit Voltage 260 V DC, Phase Single-Phase, Plasma Cutter Model 1-1334-1, Maximum Output Current 80 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BEAUTY TOOLS Solder Pot, Digital, 3 lb., Ceramic Coated (D-600C)
- QUICKCABLE Solder Pellets, Bag, PK5 (5536)
- BLUE DEMON TWIN GAS WELDING HOSE, GRADE T, 1/4 IN X 25 FT, BB FITTINGS (BDGH-T14-25BB)
- EASYBRAID DESOLDERING BRAID, QUICK BRAID .050" X 1 (Q-B-100)
- THERMAL DYNAMICS Plasma Torch, with 20 ft. Lead (7-5604)
- THERMAL DYNAMICS Plasma Torch, with 50 ft. Lead (7-5650)
- THERMAL DYNAMICS Plasma Cutter, 60A Rated Output, 90 psi (1-5630-1X)
- THERMAL DYNAMICS CUTMASTER 82 Plasma System (1-1130-1)
- THERMAL DYNAMICS ESAB Cutmaster 58 Plasma Cut System (1-5830-1)
- THERMAL DYNAMICS Plasma Cutter, 60A Rated Output, 90 psi (1-5631-1X)
- AMICO ELECTRIC 80-Amp Non-touch Pilot Arc Plasma Cutter, 1.2 inch Clean Cut, 80% Duty Cycle, 200-250V. (APC-80HF)
- Thermal Dynamics Plasma Cutting Systems